Shop All Timing Belt Pulleys
B B Manufacturing
29-14MX37-2517, Timing Pulley, Cast Iron, Black Oxide,
Mfr # 29-14MX37-2517
Zoro # G105356795
product price: $164.99
/ea
Free Shipping & Returns
$164.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bushing Required - Timing Belt Pulleys 2517
- Outside Dia. - Timing Belt Pulleys 4.978 inch
- Pitch Dia. (In.) 5.088 inch
- Width 6 inch
- Material Ductile Iron
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand B B Manufacturing
- MFR # 29-14MX37-2517
- Zoro # G105356795
- UPC # 195057820388
- Country of Origin United States
- Category Timing Belt Pulleys
Dimensions
Outside Dia. - Timing Belt Pulleys | 4.978 inch |
Pitch Dia. (In.) | 5.088 inch |
Width | 6 inch |
Flange Dia. (In.) | 5.562 inch |
Overall Length | 2 inch |
Height | 6 inch |
Length | 4 inch |
Details
Bushing Required - Timing Belt Pulleys | 2517 |
Item | Timing Belt Pulley |
Material | Ductile Iron |
Bore Type | Taper Lock Bushing |
Number of Teeth | 29 |
Weight | 4.82 lbs |
Standards | ISO 9001:2015 |
Finish | Black Oxide |
Features | Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered. |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELESA Oil drain plugs, TSD.1/4 NPT (TSD. (inch sizes))
- SMC PU Tubing, OD 3/8", ID 0.25", 500 ft., Green (TIUB11G-153)
- X1 TOOLS 3 Hose Clamp 18 Hose Clamps by X1 Tools (X1E-CON-CLA-HOS-3000x18)
- MARTIN SPROCKET & GEAR Gear Spur 14 1/2 Deg Steel Bs, S820BS 1 (S820BS 1)
- B B MANUFACTURING 21XL037-3FA3, Timing Pulley, Aluminum, Clear Anodized, (21XL037-3FA3)
- B B MANUFACTURING 32-5P09-6FA3, Timing Pulley, Aluminum, Clear Anodized, (32-5P09-6FA3)
- B B MANUFACTURING 16T2.5/18-2, Timing Pulley, Aluminum (16T2.5/18-2)
- B B MANUFACTURING 22XL037-3FA5, Timing Pulley, Aluminum, Clear Anodized, (22XL037-3FA5)
- B B MANUFACTURING TL28H150, Timing Pulley, Cast Iron, Black Oxide, (TL28H150)
- B B MANUFACTURING 28-5M15M6FA8, Timing Pulley, Aluminum, Clear Anodized, (28-5M15M6FA8)
- B B MANUFACTURING 10L050M6FA10, Timing Pulley (10L050M6FA10)
- B B Manufacturing Timing Belt Pulleys