Shop All Timing Belt Pulleys
B B Manufacturing
29-14MX125-6FS16, Timing Pulley, Steel, Black Oxide,
Mfr # 29-14MX125-6FS16
Zoro # G505356807
Free Shipping & Returns
$398.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. - Timing Belt Pulleys 1 1/2 inch
- Outside Dia. - Timing Belt Pulleys 4.978 inch
- Width 6 inch
- Bore Type Minimum Plain Bore
- Number of Teeth 29
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand B B Manufacturing
- MFR # 29-14MX125-6FS16
- Zoro # G505356807
- UPC # 195057821484
- Country of Origin United States
- Category Timing Belt Pulleys
Dimensions
Bore Dia. - Timing Belt Pulleys | 1 1/2 inch |
Outside Dia. - Timing Belt Pulleys | 4.978 inch |
Width | 6 inch |
Pitch Dia. (In.) | 5.088 inch |
Flange Dia. (In.) | 5.562 inch |
Height | 6 inch |
Overall Length | 6.5 inch |
Length | 8 inch |
Details
Item | Timing Belt Pulley |
Bore Type | Minimum Plain Bore |
Number of Teeth | 29 |
Material | Steel |
Standards | ISO 9001:2015 |
Weight | 26.491 lbs |
Features | Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered. |
Finish | Black Oxide |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- D&D 80" Outside Length, 5/8" Top Width, 1 Ribs (5LK800)
- MILTON T Push-Lock Plug, 3/8"Hose Barb, PK10 (1783-6)
- JET-LUBE Corrosion Inhibitor, 5 gal (13235)
- POWERMATE Compressor Tank Drain Valve, 1/4" NPT, Wing Style (072-0001RP)
- B B MANUFACTURING 16H100-6FS7, Timing Pulley, Steel, Black Oxide (16H100-6FS7)
- B B MANUFACTURING 38-8P12-1210, Timing Pulley, Cast Iron, Black Oxide, (38-8P12-1210)
- B B MANUFACTURING QD18L075, Timing Pulley, Steel, Black Oxide, (QD18L075)
- B B MANUFACTURING 60MP037M6FA6, Timing Pulley, Aluminum, Clear Anodized, (60MP037M6FA6)
- B B MANUFACTURING 21MP037M6FA4, Timing Pulley, Aluminum, Clear Anodized, (21MP037M6FA4)
- B B MANUFACTURING 18XL037-6FA5, Timing Pulley, Aluminum, Clear Anodized (18XL037-6FA5)
- B B MANUFACTURING QD72H200, Timing Pulley, Cast Iron, Black Oxide, (QD72H200)
- B B Manufacturing Timing Belt Pulleys