Shop All Timing Belt Pulleys
B B Manufacturing
28XL037M6FA8, Timing Pulley, Aluminum, Clear Anodized,
Mfr # 28XL037M6FA8
Zoro # G305356311
product price: $18.05
/ea
Sold in multiples of 4 for $72.20
$72.20
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. - Timing Belt Pulleys 8.0 mm
- Outside Dia. - Timing Belt Pulleys 1.763 inch
- Width 1.25 inch
- Material Aluminum
- Number of Teeth 28
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand B B Manufacturing
- MFR # 28XL037M6FA8
- Zoro # G305356311
- UPC # 195057623712
- Country of Origin India
- Category Timing Belt Pulleys
Dimensions
Bore Dia. - Timing Belt Pulleys | 8.0 mm |
Outside Dia. - Timing Belt Pulleys | 1.763 inch |
Width | 1.25 inch |
Pitch Dia. (In.) | 1.783 inch |
Flange Dia. (In.) | 2.008 inch |
Details
Item | Timing Belt Pulley |
Material | Aluminum |
Number of Teeth | 28 |
Setscrew | 2 |
Bore Type | Finished Bore |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LINCOLN Elbow, 90 deg, 1/8"-27NPTFx1/8"-27NPTF (F) (L316071)
- B B MANUFACTURING 189-3M-09, Timing Belt, Neoprene, Fiberglass (189-3M-09)
- MARATHON MOTORS Condenser Fan Motor, 1/2 HP, 1625 rpm, 60Hz (048A17O172)
- WEATHERHEAD Spacer Ring, 1555862 (ET313SR-045A)
- B B MANUFACTURING QD20L100, Timing Pulley, Steel, Black Oxide, (QD20L100)
- B B MANUFACTURING TL32L100, Timing Pulley, Cast Iron, Black Oxide, (TL32L100)
- B B MANUFACTURING 36-8P20-1610, Timing Pulley, Cast Iron, Black Oxide, (36-8P20-1610)
- B B MANUFACTURING QD28-8M-20, Timing Pulley, Steel, Black Oxide, (QD28-8M-20)
- B B MANUFACTURING 20H200-6FS8, Timing Pulley, Steel, Black Oxide (20H200-6FS8)
- B B MANUFACTURING 10-3M06M6CA3, Timing Pulley, Aluminum, Clear Anodized (10-3M06M6CA3)
- B B MANUFACTURING 36L050-6FA6, Timing Pulley, Aluminum, Clear Anodized, (36L050-6FA6)
- B B Manufacturing Pulleys & Sheaves