Shop All Timing Belt Pulleys
B B Manufacturing
28XL037-SFP4, Timing Pulley, Plastic
Mfr # 28XL037-SFP4
Zoro # G305356328
product price: $4.30
/ea
Sold in multiples of 13 for $55.90
$55.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. - Timing Belt Pulleys 5/16 inch
- Outside Dia. - Timing Belt Pulleys 1.763 inch
- Bore Type Minimum Plain Bore
- Number of Teeth 28
- Material Acetal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand B B Manufacturing
- MFR # 28XL037-SFP4
- Zoro # G305356328
- UPC # 195057205666
- Country of Origin United States
- Category Timing Belt Pulleys
Dimensions
Bore Dia. - Timing Belt Pulleys | 5/16 inch |
Outside Dia. - Timing Belt Pulleys | 1.763 inch |
Width | 6 inch |
Pitch Dia. (In.) | 1.783 inch |
Flange Dia. (In.) | 2 inch |
Height | 9 inch |
Length | 1 inch |
Details
Bore Type | Minimum Plain Bore |
Number of Teeth | 28 |
Material | Acetal |
Item | Timing Belt Pulley |
Weight | 0.038 lbs |
Features | Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered. |
Standards | ISO 9001:2015 |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- S & H INDUSTRIES AIR REGULATOR W/PRSR GAUGE (KE77337)
- OIL SAFE Mini Spout Lid, w/0.27 In Outlet, Gray (100404)
- WEATHERHEAD Z Series Crimp-on End Fitting, 16770 (06Z-E68)
- DIXON Preformed Band Clamp K ST, 5" (K20)
- B B MANUFACTURING 21MP012M6FA5, Timing Pulley, Aluminum, Clear Anodized, (21MP012M6FA5)
- B B MANUFACTURING QD34-8M-50, Timing Pulley, Cast Iron, Black Oxide, (QD34-8M-50)
- B B MANUFACTURING 17-5M09-6FA3, Timing Pulley, Aluminum, Clear Anodized (17-5M09-6FA3)
- B B MANUFACTURING 26L075-6FA6, Timing Pulley, Aluminum, Clear Anodized, (26L075-6FA6)
- B B MANUFACTURING 42-8MX12-2012, Timing Pulley, Cast Iron, Black Oxide, (42-8MX12-2012)
- B B MANUFACTURING TL28H150, Timing Pulley, Cast Iron, Black Oxide, (TL28H150)
- B B MANUFACTURING 18L100-6FA6, Timing Pulley, Aluminum, Clear Anodized (18L100-6FA6)
- B B Manufacturing Pulleys & Sheaves