Shop All Timing Belt Pulleys
B B Manufacturing
28XL037-DFM4, Timing Pulley, Plastic
Mfr # 28XL037-DFM4
Zoro # G705356379
Sold in multiples of 7 for $64.26
$64.26
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. - Timing Belt Pulleys 5/16 inch
- Outside Dia. - Timing Belt Pulleys 1.763 inch
- Bore Type Minimum Plain Bore
- Pitch Dia. (In.) 1.783 inch
- Flange Dia. (In.) 2 inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand B B Manufacturing
- MFR # 28XL037-DFM4
- Zoro # G705356379
- UPC # 195057205017
- Country of Origin United States
- Category Timing Belt Pulleys
Dimensions
Bore Dia. - Timing Belt Pulleys | 5/16 inch |
Outside Dia. - Timing Belt Pulleys | 1.763 inch |
Pitch Dia. (In.) | 1.783 inch |
Flange Dia. (In.) | 2 inch |
Width | 6 inch |
Height | 9 inch |
Overall Length | 0.813 inch |
Length | 1 inch |
Details
Bore Type | Minimum Plain Bore |
Material | Acetal |
Setscrew | 1 |
Item | Timing Belt Pulley |
Number of Teeth | 28 |
Features | Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered. |
Weight | 0.072 lbs |
Standards | ISO 9001:2015 |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WILKERSON Filter/Regulator, Aluminum, Manual Drain (B18-04-FKG0B)
- D&D 106 3/5" Outside Length, 2/3" Top Width, 1 Ribs (BB102)
- DAYTON C70 V-Belt, 74" Outside Length, 7/8" Top Width, 1 Ribs (3GWL9)
- MARATHON MOTORS CC Pump Motor, 3-Phase, 7-1/2 HP, 3450 rpm (184TTDBD6012)
- B B MANUFACTURING 15L075-6FS6, Timing Pulley, Steel, Black Oxide (15L075-6FS6)
- B B MANUFACTURING F180-14MX-37-40-E, Timing Pulley (F180-14MX-37-40-E)
- B B MANUFACTURING 30XL025-6FA6, Timing Pulley, Aluminum, Clear Anodized, (30XL025-6FA6)
- B B MANUFACTURING 15LF050X1/2, Timing Pulley, Steel, Black Oxide (15LF050X1/2)
- B B MANUFACTURING 27AT5/24-2, Timing Pulley, Aluminum (27AT5/24-2)
- B B MANUFACTURING 28L050-6FA6, Timing Pulley, Aluminum, Clear Anodized, (28L050-6FA6)
- B B MANUFACTURING 44HQ200, Timing Pulley, Cast Iron (44HQ200)
- B B Manufacturing Timing Belt Pulleys