Shop All Timing Belt Pulleys
B B Manufacturing
28XL025-6FA5, Timing Pulley, Aluminum, Clear Anodized,
Mfr # 28XL025-6FA5
Zoro # G505356241
product price: $18.29
/ea
Sold in multiples of 4 for $73.16
$73.16
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. - Timing Belt Pulleys 3/8 inch
- Outside Dia. - Timing Belt Pulleys 1.763 inch
- Setscrew 2
- Width 2 inch
- Number of Teeth 28
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand B B Manufacturing
- MFR # 28XL025-6FA5
- Zoro # G505356241
- UPC # 195057620865
- Country of Origin India
- Category Timing Belt Pulleys
Dimensions
Bore Dia. - Timing Belt Pulleys | 3/8 inch |
Outside Dia. - Timing Belt Pulleys | 1.763 inch |
Width | 2 inch |
Pitch Dia. (In.) | 1.783 inch |
Flange Dia. (In.) | 2 inch |
Length | 9 inch |
Overall Length | 0.781 inch |
Height | 2 inch |
Details
Setscrew | 2 |
Number of Teeth | 28 |
Item | Timing Belt Pulley |
Bore Type | Finished Bore |
Material | Aluminum |
Finish | Clear Anodized |
Features | Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered. |
Standards | ISO 9001:2015 |
Weight | 0.15 lbs |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRITAN Radial Ball Bearing, PS, 60mm, 6312-2RS (6312 2RS/C3 PRX)
- BOSTON 1" ID x 50 ft NBR Corrugated Gasoline Hose BK (EHP519-16-100-50-CE)
- WJB BEARING Track Roller, Plain Bearing Type (CB504B)
- MAXIM Hyd Cylinder, 2-1/2 In Bore, 6 In Stroke (288-321)
- B B MANUFACTURING 28XL037-6FA5, Timing Pulley, Aluminum, Clear Anodized, (28XL037-6FA5)
- B B MANUFACTURING 24XL037-DFM4, Timing Pulley, Plastic (24XL037-DFM4)
- B B MANUFACTURING 30MP037-6FA3, Timing Pulley, Aluminum, Clear Anodized, (30MP037-6FA3)
- B B MANUFACTURING 32-5P09-6FA3, Timing Pulley, Aluminum, Clear Anodized, (32-5P09-6FA3)
- B B MANUFACTURING 15XL037-6FA3, Timing Pulley, Aluminum, Clear Anodized (15XL037-6FA3)
- B B MANUFACTURING 14XL025M6FA8, Timing Pulley, Aluminum, Clear Anodized (14XL025M6FA8)
- B B MANUFACTURING 18HH100, Timing Pulley, Steel (18HH100)
- B B Manufacturing Timing Belt Pulleys