Shop All Spur Gears
B B Manufacturing
28T0.8P20M6P6, Gear, Plastic
Mfr # 28T0.8P20M6P6
Zoro # G605366867
product price: $4.36
/ea
Sold in multiples of 15 for $65.40
$65.40
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pitch Dia. (In.) 22.4 inch
- Face Width (In.) 0.157 inch
- Number of Teeth 28
- Bore Dia. (In.) 6.0 mm
- Outside Dia. (In.) 0.945 inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand B B Manufacturing
- MFR # 28T0.8P20M6P6
- Zoro # G605366867
- UPC # 195057677777
- Country of Origin United States
- Category Spur Gears
Dimensions
Pitch Dia. (In.) | 22.4 inch |
Face Width (In.) | 0.157 inch |
Bore Dia. (In.) | 6.0 mm |
Outside Dia. (In.) | 0.945 inch |
Hub Dia. (In.) | 10 inch |
Width | 6 inch |
Length | 1 inch |
Height | 9 inch |
Details
Item | External Tooth Spur Gear |
Number of Teeth | 28 |
Material | Acetal |
Pressure Angle (Deg.) | 20 |
ISO Viscosity Grade | ISO 9001:2015 |
Features | Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered. |
Weight | 0.004 lbs |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NUMATICS Swivel, 1/8In NPT, 5/32In Push In (1FPTN5)
- DIXON Barb X Thread 3/8 in Hose I.D, 1/4"-18 Thread (2720604C)
- FESTO Filter Regulator LFR-D-MINI (LFR-D-MINI)
- THOMAS Service kit, For 5Z647 (SK668)
- B B MANUFACTURING 42T20P20-6P4, Gear, Plastic (42T20P20-6P4)
- B B MANUFACTURING 42T32P20-6P3, Gear, Plastic (42T32P20-6P3)
- B B MANUFACTURING 15T24P20-6P2, Gear, Plastic (15T24P20-6P2)
- B B MANUFACTURING 12T32P20-6P1.5, Gear, Plastic (12T32P20-6P1.5)
- B B MANUFACTURING 34T48P20-6P2, Gear, Plastic (34T48P20-6P2)
- B B MANUFACTURING 50T0.8P20M6P6, Gear, Plastic (50T0.8P20M6P6)
- MARTIN SPROCKET & GEAR Gear Spur 20 Deg Steel Bs, TS818BS 7/8 (TS818BS 7/8)
- B B Manufacturing Gears & Gear Racks