Shop All Timing Belt Pulleys
B B Manufacturing
28MP025-SFP3, Timing Pulley, Plastic
Mfr # 28MP025-SFP3
Zoro # G605355724
product price: $4.48
/ea
Sold in multiples of 12 for $53.76
$53.76
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. - Timing Belt Pulleys 1/4 inch
- Outside Dia. - Timing Belt Pulleys 0.693 inch
- Flange Dia. (In.) 0.88 inch
- Number of Teeth 28
- Width 6 inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand B B Manufacturing
- MFR # 28MP025-SFP3
- Zoro # G605355724
- UPC # 195057190122
- Country of Origin United States
- Category Timing Belt Pulleys
Dimensions
Bore Dia. - Timing Belt Pulleys | 1/4 inch |
Outside Dia. - Timing Belt Pulleys | 0.693 inch |
Flange Dia. (In.) | 0.88 inch |
Width | 6 inch |
Pitch Dia. (In.) | 0.713 inch |
Length | 1 inch |
Height | 9 inch |
Details
Item | Timing Belt Pulley |
Number of Teeth | 28 |
Bore Type | Minimum Plain Bore |
Material | Polycarbonate |
Features | Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered. |
Weight | 0.009 lbs |
Standards | ISO 9001:2015 |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPER LUBE Multipurpose Synthetic Grease, PTFE, H1 Food Grade, 11 oz Aerosol Can (31110)
- FLEXZILLA Garden Lead-in Hose, 5/8" x 5, 3/4" - 1 (HFZG505YW-E)
- DYNABRADE Arbor, 5/8"-11 Female To 5/8"-11 Male (13060)
- DIXON Standard Filter Manual, Metal 3/4" (F74G-6M-MB)
- B B MANUFACTURING 16MP012M6CA5, Timing Pulley, Aluminum, Clear Anodized (16MP012M6CA5)
- B B MANUFACTURING 26HH100, Timing Pulley, Cast Iron (26HH100)
- B B MANUFACTURING TL16H100-1008, Timing Pulley, Steel, Black Oxide, (TL16H100-1008)
- B B MANUFACTURING 30MP037-6FA3, Timing Pulley, Aluminum, Clear Anodized, (30MP037-6FA3)
- B B MANUFACTURING 24-8P30-1108, Timing Pulley, Steel, Black Oxide, (24-8P30-1108)
- B B MANUFACTURING 29-8MX12-1108SS, Timing Pulley, Stainless Steel (29-8MX12-1108SS)
- B B MANUFACTURING 16T2.5/28-2, Timing Pulley, Aluminum (16T2.5/28-2)
- B B Manufacturing Timing Belt Pulleys