Shop All Timing Belt Pulleys
B B Manufacturing
28MP025-6FA3, Timing Pulley, Aluminum, Clear Anodized,
Mfr # 28MP025-6FA3
Zoro # G405356075
product price: $12.22
/ea
Sold in multiples of 6 for $73.32
$73.32
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. - Timing Belt Pulleys 1/4 inch
- Outside Dia. - Timing Belt Pulleys 0.693 inch
- Setscrew 2
- Material Aluminum
- Number of Teeth 28
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand B B Manufacturing
- MFR # 28MP025-6FA3
- Zoro # G405356075
- UPC # 195057000414
- Country of Origin India
- Category Timing Belt Pulleys
Dimensions
Bore Dia. - Timing Belt Pulleys | 1/4 inch |
Outside Dia. - Timing Belt Pulleys | 0.693 inch |
Flange Dia. (In.) | 0.895 inch |
Pitch Dia. (In.) | 0.713 inch |
Width | 1 inch |
Height | 1 inch |
Overall Length | 0.688 inch |
Length | 9 inch |
Details
Item | Timing Belt Pulley |
Setscrew | 2 |
Material | Aluminum |
Number of Teeth | 28 |
Bore Type | Finished Bore |
Finish | Clear Anodized |
Standards | ISO 9001:2015 |
Features | Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered. |
Weight | 0.02 lbs |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NTN Flange Bearing, 4-Bolt, Ball, 2-3/16" Bore (UELFU-2.3/16M)
- FESTO Solenoid Valve VUVG-B10-M52-MZT-F-1R8L (VUVG-B10-M52-MZT-F-1R8L)
- GLOBAL GSC-175-Z Set Screw Collar (GSC-175-Z)
- DIXON Air King, A Type, Washer Rubber (AWR4)
- B B MANUFACTURING 14L100-6FS5, Timing Pulley, Steel, Black Oxide (14L100-6FS5)
- B B MANUFACTURING 14LF100X3/8, Timing Pulley, Steel, Black Oxide (14LF100X3/8)
- B B MANUFACTURING 24XL037-DFP4, Timing Pulley, Plastic (24XL037-DFP4)
- B B MANUFACTURING 12MP025MDFP3, Timing Pulley (12MP025MDFP3)
- B B MANUFACTURING QD72H200, Timing Pulley, Cast Iron, Black Oxide, (QD72H200)
- B B MANUFACTURING 32MP037M6FA6, Timing Pulley, Aluminum, Clear Anodized, (32MP037M6FA6)
- B B MANUFACTURING TL26L100, Timing Pulley, Cast Iron, Black Oxide, (TL26L100)
- B B Manufacturing Pulleys & Sheaves