Shop All Timing Belt Pulleys
B B Manufacturing
28MP012M6FA5, Timing Pulley, Aluminum, Clear Anodized,
Mfr # 28MP012M6FA5
Zoro # G905356087
product price: $10.53
/ea
Sold in multiples of 6 for $63.18
$63.18
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. - Timing Belt Pulleys 5.0 mm
- Outside Dia. - Timing Belt Pulleys 0.693 inch
- Width 1 inch
- Pitch Dia. (In.) 0.713 inch
- Setscrew 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand B B Manufacturing
- MFR # 28MP012M6FA5
- Zoro # G905356087
- UPC # 195057001251
- Country of Origin India
- Category Timing Belt Pulleys
Dimensions
Bore Dia. - Timing Belt Pulleys | 5.0 mm |
Outside Dia. - Timing Belt Pulleys | 0.693 inch |
Width | 1 inch |
Pitch Dia. (In.) | 0.713 inch |
Flange Dia. (In.) | 0.894 inch |
Details
Setscrew | 2 |
Number of Teeth | 28 |
Material | Aluminum |
Item | Timing Belt Pulley |
Bore Type | Finished Bore |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SKF Radial Ball Bearing, Open, 15mm Bore Dia (6202 JEM)
- PIX PIX, B53/5L560, V-Belt 5/8 X 56 (B53/5L560)
- DIXON Short Weld Ferrule 304SS, 1-1/2" (14WMP-G150)
- DODGE Light Duty Fixed Bore Ak/Bk Sheaves, AK84 X 1-3/16 SHEAVE (AK84 X 1-3/16 SHEAVE)
- B B MANUFACTURING TL20L050-1008, Timing Pulley, Steel, Black Oxide, (TL20L050-1008)
- B B MANUFACTURING 18L100-6FA6, Timing Pulley, Aluminum, Clear Anodized (18L100-6FA6)
- B B MANUFACTURING 40T10/24-2, Timing Pulley, Aluminum (40T10/24-2)
- B B MANUFACTURING TL18L050-1108, Timing Pulley, Steel, Black Oxide, (TL18L050-1108)
- B B MANUFACTURING 36-8P20-1610, Timing Pulley, Cast Iron, Black Oxide, (36-8P20-1610)
- B B MANUFACTURING 10XL037-6FA3, Timing Pulley, Aluminum, Clear Anodized (10XL037-6FA3)
- B B MANUFACTURING 28LH100, Timing Pulley, Cast Iron (28LH100)
- B B Manufacturing Timing Belt Pulleys