Shop All Timing Belt Pulleys
B B Manufacturing
28LH100, Timing Pulley, Cast Iron
Mfr # 28LH100
Zoro # G305355468
product price: $80.65
/ea
Free Shipping & Returns
$80.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bushing Required - Timing Belt Pulleys H
- Outside Dia. - Timing Belt Pulleys 3.312 inch
- Width 4.25 inch
- Bore Type Split Taper Bushing
- Flange Dia. (In.) 3.625 inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand B B Manufacturing
- MFR # 28LH100
- Zoro # G305355468
- UPC # 195057627574
- Country of Origin United States
- Category Timing Belt Pulleys
Dimensions
Outside Dia. - Timing Belt Pulleys | 3.312 inch |
Width | 4.25 inch |
Flange Dia. (In.) | 3.625 inch |
Pitch Dia. (In.) | 3.342 inch |
Length | 1.875 inch |
Overall Length | 1.875 inch |
Height | 4.25 inch |
Details
Bushing Required - Timing Belt Pulleys | H |
Bore Type | Split Taper Bushing |
Material | Ductile Iron |
Number of Teeth | 28 |
Item | Timing Belt Pulley |
Weight | 2.099 lbs |
Standards | ISO 9001:2015 |
Features | Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered. |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEAKMAN Solenoid Assembly w/Battery Pack (G76-0131)
- BRENNAN INDUSTRIES Hydraulic Adapter 1/2" Male Jic X 3/8" Female Pipe, Straight (2405-08-06)
- SUPCO Molded Cogged V Belt, AX34 (AX34)
- BRENNAN INDUSTRIES 02MP-04FP Straight Expander, 3PK (5405-02-04)
- B B MANUFACTURING 20XL037-3FA3, Timing Pulley, Aluminum, Clear Anodized, (20XL037-3FA3)
- B B MANUFACTURING 10L050M6FA10, Timing Pulley (10L050M6FA10)
- B B MANUFACTURING 18-5M09M6FA8, Timing Pulley, Aluminum, Clear Anodized (18-5M09M6FA8)
- B B MANUFACTURING 10-3M06M6CA3, Timing Pulley, Aluminum, Clear Anodized (10-3M06M6CA3)
- B B MANUFACTURING 31T10/19-2, Timing Pulley, Aluminum (31T10/19-2)
- B B MANUFACTURING 25MP025M6FA6, Timing Pulley, Aluminum, Clear Anodized, (25MP025M6FA6)
- TB WOODS Synchronous Plus, P36-5M-15 x 1/2-MPB (P365M15)
- B B Manufacturing Timing Belt Pulleys