Shop All Timing Belt Pulleys
B B Manufacturing
28H300-6FS11, Timing Pulley, Steel, Black Oxide,
Mfr # 28H300-6FS11
Zoro # G505355268
Free Shipping & Returns
$146.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. - Timing Belt Pulleys 1 1/8 inch
- Outside Dia. - Timing Belt Pulleys 4.402 inch
- Bore Type Minimum Plain Bore
- Pitch Dia. (In.) 4.456 inch
- Number of Teeth 28
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand B B Manufacturing
- MFR # 28H300-6FS11
- Zoro # G505355268
- UPC # 195057630246
- Country of Origin United States
- Category Timing Belt Pulleys
Dimensions
Bore Dia. - Timing Belt Pulleys | 1 1/8 inch |
Outside Dia. - Timing Belt Pulleys | 4.402 inch |
Pitch Dia. (In.) | 4.456 inch |
Width | 5 inch |
Flange Dia. (In.) | 4.687 inch |
Overall Length | 4.437 inch |
Length | 5 inch |
Height | 5 inch |
Details
Bore Type | Minimum Plain Bore |
Number of Teeth | 28 |
Item | Timing Belt Pulley |
Material | Ductile Iron |
Standards | ISO 9001:2015 |
Weight | 14.447 lbs |
Finish | Black Oxide |
Features | Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered. |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRINCE Valve, 4 Way, 3/4 In NPT (RD2575T4EDA1)
- NORDYNE 621917 230V Condenser Fan Motor (621917)
- BOSTON GEAR Gear, Spur, 10 Pitch (NF20 B)
- SPEEDAIRE Coupler Plug, (M)NPT, 1/4, Steel (30E704)
- B B MANUFACTURING 17L050-6FS6, Timing Pulley, Steel, Black Oxide (17L050-6FS6)
- B B MANUFACTURING QD36L075, Timing Pulley, Cast Iron, Black Oxide, (QD36L075)
- B B MANUFACTURING 47AT10/36-2, Timing Pulley, Aluminum (47AT10/36-2)
- B B MANUFACTURING 22XL037-3FA5, Timing Pulley, Aluminum, Clear Anodized, (22XL037-3FA5)
- B B MANUFACTURING 21MP025-6FA2, Timing Pulley, Aluminum, Clear Anodized, (21MP025-6FA2)
- B B MANUFACTURING 50-8MX36-2012, Timing Pulley, Cast Iron, Black Oxide, (50-8MX36-2012)
- POWERDRIVE Gearbelt Pulley, H, 30 Grooves (30HH100)
- B B Manufacturing Pulleys & Sheaves