Shop All Timing Belts
B B Manufacturing
2800-8M-85, Timing Belt, Neoprene, Fiberglass
Mfr # 2800-8M-85
Zoro # G305353891
product price: $281.99
/ea
Free Shipping & Returns
$281.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Teeth 350
- Pitch Length 110.236 inch
- Width 6 inch
- Features Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered.
- Weight 3.2 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand B B Manufacturing
- MFR # 2800-8M-85
- Zoro # G305353891
- UPC # 195057031968
- Country of Origin Germany
- Category Timing Belts
Dimensions
Pitch Length | 110.236 inch |
Width | 6 inch |
Height | 9 inch |
Length | 1 inch |
Details
Number of Teeth | 350 |
Item | Timing Belt |
Features | Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered. |
Weight | 3.2 lbs |
Standards | ISO 9001:2015 |
Gearbelt Type | Single Sided |
Material | Neoprene |
Finish | Fiberglass |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MUTUAL INDUSTRIES MI Standard Backer Rod, 4000 Linear Feet, 1/4" (250-0-0)
- BREEZE Hose Clmp Assrtmnt, SAE 04-40,305 SS Scrw (KK-63000)
- PARKER Hydraulic Quick Connect Hose Coupling, Brass Body, Sleeve Lock, 1/8"-27 Thread Size, ST Series (BST-N1M)
- DAYTON Jaw Coupling Insert, L110, Hytrel (29HZ14)
- B B MANUFACTURING 500-5M-15, Timing Belt, Neoprene, Fiberglass (500-5M-15)
- B B MANUFACTURING 345-3M-06, Timing Belt, Neoprene, Fiberglass (345-3M-06)
- B B MANUFACTURING 980-5M-15, Timing Belt, Neoprene, Fiberglass (980-5M-15)
- B B MANUFACTURING 240-5M-15, Timing Belt, Neoprene, Fiberglass (240-5M-15)
- B B MANUFACTURING 204-3M-15, Timing Belt, Neoprene, Fiberglass (204-3M-15)
- B B MANUFACTURING 912-8M-30, Timing Belt, Neoprene, Fiberglass (912-8M-30)
- DAYTON Gearbelt, L, 40 Teeth, Length 15.0 In, Width: 1" (1DHN7)
- B B Manufacturing Timing Belts