Shop All Timing Belts
B B Manufacturing
2800-8M-50, Timing Belt, Neoprene, Fiberglass
Mfr # 2800-8M-50
Zoro # G105352964
Free Shipping & Returns
$156.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 6 inch
- Gearbelt Type Single Sided
- Standards ISO 9001:2015
- Number of Teeth 350
- Features Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand B B Manufacturing
- MFR # 2800-8M-50
- Zoro # G105352964
- UPC # 195057029033
- Country of Origin Germany
- Category Timing Belts
Dimensions
Width | 6 inch |
Pitch Length | 110.236 inch |
Height | 9 inch |
Length | 1 inch |
Details
Gearbelt Type | Single Sided |
Standards | ISO 9001:2015 |
Number of Teeth | 350 |
Features | Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered. |
Item | Timing Belt |
Material | Neoprene |
Weight | 1.91 lbs |
Finish | Fiberglass |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BAILEY Brass Breather Vents: 40 Micron, 1/4 NPT Thread (237251)
- BESTORQ Banded Cogged Belt, 82 in Outside Length, 2.61 in Top Width, 3 Ribs (3/CX78)
- KIPP Shim Ring DIN988, D1=20, D2=28, H=0, 2, Steel Bright (K1151.2028020)
- BESTORQ 5VX978 Cogged Belt, 97.8 in Outside Length, 5/8 in Top Width, 1 Ribs (5VX978)
- B B MANUFACTURING 1160-8M-30, Timing Belt, Neoprene, Fiberglass (1160-8M-30)
- B B MANUFACTURING 425-5M-15, Timing Belt, Neoprene, Fiberglass (425-5M-15)
- B B MANUFACTURING 325-5M-15, Timing Belt, Neoprene, Fiberglass (325-5M-15)
- B B MANUFACTURING 222-3M-06, Timing Belt, Neoprene, Fiberglass (222-3M-06)
- B B MANUFACTURING 3500-14M-55, Timing Belt, Neoprene, Fiberglass (3500-14M-55)
- B B MANUFACTURING 300DL050G, Timing Belt, Powerhouse Timing, Neoprene / Fiberglass, Double Sided Timing Belt (300DL050G)
- CARLISLE 1600-8MPT-12 Panther Synchronous Belt (1600-8MPT-12)
- B B Manufacturing Timing Belts