Shop All Timing Belt Pulleys
B B Manufacturing
28-8MX62-6FS10, Timing Pulley, Steel, Black Oxide,
Mfr # 28-8MX62-6FS10
Zoro # G705354825
product price: $110.99
/ea
Free Shipping & Returns
$110.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. - Timing Belt Pulleys 1 inch
- Outside Dia. - Timing Belt Pulleys 2.744 inch
- Material Steel
- Flange Dia. (In.) 3.15 inch
- Bore Type Minimum Plain Bore
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand B B Manufacturing
- MFR # 28-8MX62-6FS10
- Zoro # G705354825
- UPC # 195057819306
- Country of Origin United States
- Category Timing Belt Pulleys
Dimensions
Bore Dia. - Timing Belt Pulleys | 1 inch |
Outside Dia. - Timing Belt Pulleys | 2.744 inch |
Flange Dia. (In.) | 3.15 inch |
Pitch Dia. (In.) | 2.807 inch |
Width | 4 inch |
Length | 4 inch |
Overall Length | 3.563 inch |
Height | 4 inch |
Details
Material | Steel |
Bore Type | Minimum Plain Bore |
Item | Timing Belt Pulley |
Number of Teeth | 28 |
Weight | 4.524 lbs |
Finish | Black Oxide |
Standards | ISO 9001:2015 |
Features | Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered. |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILB GOLD Rotor, Replacement For Wai Global 28-8202 (28-8202)
- LISLE GRIPPER TRUCK SWIVEL 5-1/2" (LI57070)
- BESTORQ B75 V Belt, 78 in Outside Length, 5/8 in Top Width, 1 Ribs (B75)
- CALIFORNIA AIR TOOLS Ultra Quiet Oil-Free Air Compressor 8-gal 1-HP Only 60 db (CAT-8010)
- B B MANUFACTURING TL18H100, Timing Pulley, Steel, Black Oxide, (TL18H100)
- B B MANUFACTURING 24-5M15M6FA8, Timing Pulley, Aluminum, Clear Anodized, (24-5M15M6FA8)
- B B MANUFACTURING 17LF050X3/4, Timing Pulley, Steel, Black Oxide (17LF050X3/4)
- B B MANUFACTURING 24-5P15-6FA3, Timing Pulley, Aluminum, Clear Anodized, (24-5P15-6FA3)
- B B MANUFACTURING 48-8MX21-2012SS, Timing Pulley, Stainless Steel (48-8MX21-2012SS)
- B B MANUFACTURING 16HG100, Timing Pulley, Steel (16HG100)
- B B MANUFACTURING F250-14M20-F, Timing Pulley (F250-14M20-F)
- B B Manufacturing Timing Belt Pulleys