Shop All Timing Belt Pulleys
B B Manufacturing
28-8MX21-1108, Timing Pulley, Steel, Black Oxide,
Mfr # 28-8MX21-1108
Zoro # G805355753
product price: $92.85
/ea
Free Shipping & Returns
$92.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bushing Required - Timing Belt Pulleys 1108
- Outside Dia. - Timing Belt Pulleys 2.744 inch
- Material Steel
- Pitch Dia. (In.) 2.807 inch
- Number of Teeth 28
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand B B Manufacturing
- MFR # 28-8MX21-1108
- Zoro # G805355753
- UPC # 195057817760
- Country of Origin United States
- Category Timing Belt Pulleys
Dimensions
Outside Dia. - Timing Belt Pulleys | 2.744 inch |
Pitch Dia. (In.) | 2.807 inch |
Width | 3.375 inch |
Flange Dia. (In.) | 3.15 inch |
Length | 1.75 inch |
Overall Length | 1.203 inch |
Height | 3.5 inch |
Details
Bushing Required - Timing Belt Pulleys | 1108 |
Material | Steel |
Item | Timing Belt Pulley |
Number of Teeth | 28 |
Bore Type | Taper Lock Bushing |
Finish | Black Oxide |
Standards | ISO 9001:2015 |
Weight | 1.261 lbs |
Features | Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered. |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MI-T-M Fuel Tank (12-0126)
- TRITAN Taper-Lock Bushing, 1-1/4inBore dia, Steel (1210 X 1-1/4)
- DURA-PREMIUM TORQUE Timing Belt, XL, 037 x 77in PL, T385 (770XL037)
- GATES 483 mm Outside Length, 13 mm Top Width, 1 Ribs (4L188)
- B B MANUFACTURING QD32H300, Timing Pulley, Cast Iron, Black Oxide, (QD32H300)
- B B MANUFACTURING 10MP012M6CA3, Timing Pulley, Aluminum, Clear Anodized (10MP012M6CA3)
- B B MANUFACTURING 50-2P09-6FA3, Timing Pulley, Aluminum, Clear Anodized, (50-2P09-6FA3)
- B B MANUFACTURING 30XL037-6FA4, Timing Pulley, Aluminum, Clear Anodized, (30XL037-6FA4)
- B B MANUFACTURING 18XL037-3FA4, Timing Pulley, Aluminum, Clear Anodized (18XL037-3FA4)
- B B MANUFACTURING 32XL037-6FA5, Timing Pulley, Aluminum, Clear Anodized, (32XL037-6FA5)
- POWERDRIVE Gearbelt Pulley, L, 28 Grooves (28LH050)
- B B Manufacturing Pulleys & Sheaves