Shop All Timing Belt Pulleys
B B Manufacturing
28-8MX12-1108, Timing Pulley, Steel, Black Oxide,
Mfr # 28-8MX12-1108
Zoro # G705355990
product price: $62.99
/ea
$62.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bushing Required - Timing Belt Pulleys 1108
- Outside Dia. - Timing Belt Pulleys 2.744 inch
- Width 3.375 inch
- Number of Teeth 28
- Pitch Dia. (In.) 2.807 inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand B B Manufacturing
- MFR # 28-8MX12-1108
- Zoro # G705355990
- UPC # 195057816787
- Country of Origin United States
- Category Timing Belt Pulleys
Dimensions
Outside Dia. - Timing Belt Pulleys | 2.744 inch |
Width | 3.375 inch |
Pitch Dia. (In.) | 2.807 inch |
Flange Dia. (In.) | 3.15 inch |
Overall Length | 0.875 inch |
Height | 3.5 inch |
Length | 1.75 inch |
Details
Bushing Required - Timing Belt Pulleys | 1108 |
Number of Teeth | 28 |
Item | Timing Belt Pulley |
Bore Type | Taper Lock Bushing |
Material | Steel |
Weight | 1.045 lbs |
Standards | ISO 9001:2015 |
Features | Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered. |
Finish | Black Oxide |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INTERSTATE PNEUMATICS Brass Hose Fitting, Connector, 1/4 Inch Swivel Barb x 1/4 Inch Male NPT End, PK 6 (FMS144-D6)
- TB WOODS 1-1/8" Fixed Bore 1 Groove Variable Pitch Pulley 4.75" OD (1VP50118)
- DEWALT Grease Gun Hose Assembly, 24In, 10000 psi (DCGG5703-24)
- WILKERSON Filter/Regulator/Lubricator, 3 pcs. (C18-03-FLG0B)
- B B MANUFACTURING 16T2.5/28-2, Timing Pulley, Aluminum (16T2.5/28-2)
- B B MANUFACTURING 26XL037-6FA5, Timing Pulley, Aluminum, Clear Anodized, (26XL037-6FA5)
- B B MANUFACTURING 27AT5/48-0, Timing Pulley, Aluminum (27AT5/48-0)
- B B MANUFACTURING 18MP025-6FA2, Timing Pulley, Aluminum, Clear Anodized (18MP025-6FA2)
- B B MANUFACTURING 13L100-6FA5, Timing Pulley, Aluminum, Clear Anodized (13L100-6FA5)
- B B MANUFACTURING 72XL037-6WA5, Timing Pulley, Aluminum, Clear Anodized, (72XL037-6WA5)
- B B MANUFACTURING QD18L100, Timing Pulley, Steel, Black Oxide, (QD18L100)
- B B Manufacturing Timing Belt Pulleys