Shop All Timing Belt Pulleys
B B Manufacturing
28-8M50-6FS6, Timing Pulley, Steel, Black Oxide,
Mfr # 28-8M50-6FS6
Zoro # G405355917
product price: $102.71
/ea
Free Shipping & Returns
$102.71
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. - Timing Belt Pulleys 1/2 inch
- Outside Dia. - Timing Belt Pulleys 2.755 inch
- Bore Type Minimum Plain Bore
- Pitch Dia. (In.) 2.807 inch
- Number of Teeth 28
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand B B Manufacturing
- MFR # 28-8M50-6FS6
- Zoro # G405355917
- UPC # 195057723665
- Country of Origin United States
- Category Timing Belt Pulleys
Dimensions
Bore Dia. - Timing Belt Pulleys | 1/2 inch |
Outside Dia. - Timing Belt Pulleys | 2.755 inch |
Pitch Dia. (In.) | 2.807 inch |
Flange Dia. (In.) | 3.15 inch |
Width | 4 inch |
Height | 4 inch |
Length | 4 inch |
Details
Bore Type | Minimum Plain Bore |
Item | Timing Belt Pulley |
Number of Teeth | 28 |
Material | Steel |
Features | Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered. |
Weight | 0.5 lbs |
Standards | ISO 9001:2015 |
Finish | Black Oxide |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONTINENTAL 1-1/2" ID x 20 ft PVC Discharge & Suction Hose GN (4YLN2)
- PIX Belt, CX Cogged, 7/8 x 184 in. OC (CX180)
- SPEEDAIRE Switch, Pressure (P14202A)
- PARKER Panel Mount Nut (P78652)
- B B MANUFACTURING QD30H200, Timing Pulley, Cast Iron, Black Oxide, (QD30H200)
- B B MANUFACTURING 19L075-6FA6, Timing Pulley, Aluminum, Clear Anodized (19L075-6FA6)
- B B MANUFACTURING 15LF075X3/4, Timing Pulley, Steel, Black Oxide (15LF075X3/4)
- B B MANUFACTURING TL18L050-1008, Timing Pulley, Steel, Black Oxide, (TL18L050-1008)
- B B MANUFACTURING 21T5/16-2, Timing Pulley, Aluminum (21T5/16-2)
- B B MANUFACTURING 24-8P20-1108, Timing Pulley, Steel, Black Oxide, (24-8P20-1108)
- B B MANUFACTURING TL32L100, Timing Pulley, Cast Iron, Black Oxide, (TL32L100)
- B B Manufacturing Timing Belt Pulleys