Shop All Timing Belt Pulleys
B B Manufacturing
28-5P15-6FA3, Timing Pulley, Aluminum, Clear Anodized,
Mfr # 28-5P15-6FA3
Zoro # G405355566
product price: $16.05
/ea
Sold in multiples of 4 for $64.20
$64.20
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. - Timing Belt Pulleys 1/4 inch
- Outside Dia. - Timing Belt Pulleys 1.709 inch
- Flange Dia. (In.) 1.875 inch
- Material Aluminum
- Number of Teeth 28
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand B B Manufacturing
- MFR # 28-5P15-6FA3
- Zoro # G405355566
- UPC # 195057812598
- Country of Origin India
- Category Timing Belt Pulleys
Dimensions
Bore Dia. - Timing Belt Pulleys | 1/4 inch |
Outside Dia. - Timing Belt Pulleys | 1.709 inch |
Flange Dia. (In.) | 1.875 inch |
Pitch Dia. (In.) | 1.754 inch |
Width | 3 inch |
Overall Length | 1.094 inch |
Length | 1.75 inch |
Height | 3 inch |
Details
Item | Timing Belt Pulley |
Material | Aluminum |
Number of Teeth | 28 |
Bore Type | Finished Bore |
Setscrew | 2 |
Finish | Clear Anodized |
Features | Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered. |
Weight | 0.203 lbs |
Standards | ISO 9001:2015 |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER 7/16" Ball Bearings 15PK (72851)
- NANO Replacement element for NF0175AC compres (E0175AC)
- CHIEF WP Welded Hydraulic Cylinder: 3 Bore x 40 Stroke - 1.5 Rod (287265)
- TRITAN Insert Ball Brng, ER, 1-7/16 dia, 5777.59lb (ER23)
- B B MANUFACTURING 48MP025-6FA3, Timing Pulley, Aluminum, Clear Anodized, (48MP025-6FA3)
- B B MANUFACTURING 21-3P06-6FA3, Timing Pulley, Aluminum, Clear Anodized, (21-3P06-6FA3)
- B B MANUFACTURING 10XL037M6FA6, Timing Pulley, Aluminum, Clear Anodized (10XL037M6FA6)
- B B MANUFACTURING 25-8P30-1108, Timing Pulley, Steel, Black Oxide, (25-8P30-1108)
- B B MANUFACTURING 12L075-6FA5, Timing Pulley, Aluminum, Clear Anodized (12L075-6FA5)
- B B MANUFACTURING 40T10/16-2, Timing Pulley, Aluminum (40T10/16-2)
- B B MANUFACTURING 20L100-6FA6, Timing Pulley, Aluminum, Clear Anodized (20L100-6FA6)
- B B Manufacturing Pulleys & Sheaves