Shop All Timing Belt Pulleys
B B Manufacturing
28-5P09-6FA3, Timing Pulley, Aluminum, Clear Anodized,
Mfr # 28-5P09-6FA3
Zoro # G405355528
product price: $15.50
/ea
Sold in multiples of 4 for $62.00
$62.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. - Timing Belt Pulleys 1/4 inch
- Outside Dia. - Timing Belt Pulleys 1.709 inch
- Pitch Dia. (In.) 1.754 inch
- Flange Dia. (In.) 1.875 inch
- Material Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand B B Manufacturing
- MFR # 28-5P09-6FA3
- Zoro # G405355528
- UPC # 195057812314
- Country of Origin India
- Category Timing Belt Pulleys
Dimensions
Bore Dia. - Timing Belt Pulleys | 1/4 inch |
Outside Dia. - Timing Belt Pulleys | 1.709 inch |
Pitch Dia. (In.) | 1.754 inch |
Flange Dia. (In.) | 1.875 inch |
Width | 2 inch |
Length | 3 inch |
Overall Length | 0.859 inch |
Height | 2 inch |
Details
Material | Aluminum |
Setscrew | 2 |
Item | Timing Belt Pulley |
Bore Type | Finished Bore |
Number of Teeth | 28 |
Features | Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered. |
Standards | ISO 9001:2015 |
Weight | 0.152 lbs |
Finish | Clear Anodized |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BANDO TimingBelt, Synchro-Link, Neoprene, 263L100 (263L100G)
- TRITAN Pillow Block Bearing , Ball, 25mm Bore (UCP205-25MM)
- CONRADER Safety Valve, Soft Seat, 1/2In, 150 PSI, SS (SRV390-1/2-V-SS-150)
- RULAND Coupling, 4 Beam Clamp, 9mmx6mm (MWC25-9-6-A)
- B B MANUFACTURING 21T5/40-2, Timing Pulley, Aluminum (21T5/40-2)
- B B MANUFACTURING 44-3M06M6FA6, Timing Pulley, Aluminum, Clear Anodized, (44-3M06M6FA6)
- B B MANUFACTURING TL36L075, Timing Pulley, Cast Iron, Black Oxide, (TL36L075)
- B B MANUFACTURING TL72L075, Timing Pulley, Cast Iron, Black Oxide, (TL72L075)
- B B MANUFACTURING 30XL025-6FA6, Timing Pulley, Aluminum, Clear Anodized, (30XL025-6FA6)
- B B MANUFACTURING 24XL025-6FA4, Timing Pulley, Aluminum, Clear Anodized, (24XL025-6FA4)
- B B MANUFACTURING 32-5M09M6FA8, Timing Pulley, Aluminum, Clear Anodized, (32-5M09M6FA8)
- B B Manufacturing Pulleys & Sheaves