Shop All Timing Belt Pulleys
B B Manufacturing
28-5M09-6FA3, Timing Pulley, Aluminum, Clear Anodized,
Mfr # 28-5M09-6FA3
Zoro # G305354935
product price: $15.88
/ea
Sold in multiples of 4 for $63.52
$63.52
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. - Timing Belt Pulleys 1/4 inch
- Outside Dia. - Timing Belt Pulleys 1.709 inch
- Width 2 inch
- Setscrew 2
- Material Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand B B Manufacturing
- MFR # 28-5M09-6FA3
- Zoro # G305354935
- UPC # 195057721142
- Country of Origin India
- Category Timing Belt Pulleys
Dimensions
Bore Dia. - Timing Belt Pulleys | 1/4 inch |
Outside Dia. - Timing Belt Pulleys | 1.709 inch |
Width | 2 inch |
Flange Dia. (In.) | 1.875 inch |
Pitch Dia. (In.) | 1.754 inch |
Overall Length | 0.852 inch |
Height | 2 inch |
Length | 3 inch |
Details
Item | Timing Belt Pulley |
Setscrew | 2 |
Material | Aluminum |
Number of Teeth | 28 |
Bore Type | Finished Bore |
Finish | Clear Anodized |
Weight | 0.151 lbs |
Standards | ISO 9001:2015 |
Features | Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered. |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Hydraulic Hose Fitting, Brass, 0.511"-27 (38282-8-8B)
- MITYVAC Silverline Elite Hand Pump (MV8510)
- THOMSON Plain Bushing Bearing, Closed, ID 0.750 In (FNYBU12)
- GATES PowerGrip GT2 Sprockets - 8M and 14M, P56-8MGT-50 (P56-8MGT-50)
- B B MANUFACTURING 38AT5/40-2, Timing Pulley, Aluminum (38AT5/40-2)
- B B MANUFACTURING 90-3P09-6A4, Timing Pulley, Aluminum, Clear Anodized, (90-3P09-6A4)
- B B MANUFACTURING QD32-14M-40, Timing Pulley, Cast Iron, Black Oxide, (QD32-14M-40)
- B B MANUFACTURING 24XL025-6FA4, Timing Pulley, Aluminum, Clear Anodized, (24XL025-6FA4)
- B B MANUFACTURING 28-8MX21-6FS6, Timing Pulley, Steel, Black Oxide, (28-8MX21-6FS6)
- B B MANUFACTURING 15-2P06-6CA2, Timing Pulley, Aluminum, Clear Anodized (15-2P06-6CA2)
- POWERDRIVE Gearbelt Pulley, H, 36 Grooves (36HQ100)
- B B Manufacturing Pulleys & Sheaves