Shop All Timing Belt Pulleys
B B Manufacturing
28-3P15-6FA5, Timing Pulley, Aluminum, Clear Anodized,
Mfr # 28-3P15-6FA5
Zoro # G305355093
product price: $15.75
/ea
Sold in multiples of 4 for $63.00
$63.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. - Timing Belt Pulleys 3/8 inch
- Outside Dia. - Timing Belt Pulleys 1.023 inch
- Pitch Dia. (In.) 1.053 inch
- Bore Type Finished Bore
- Width 1.25 inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand B B Manufacturing
- MFR # 28-3P15-6FA5
- Zoro # G305355093
- UPC # 195057811973
- Country of Origin India
- Category Timing Belt Pulleys
Dimensions
Bore Dia. - Timing Belt Pulleys | 3/8 inch |
Outside Dia. - Timing Belt Pulleys | 1.023 inch |
Pitch Dia. (In.) | 1.053 inch |
Width | 1.25 inch |
Flange Dia. (In.) | 1.173 inch |
Length | 9 inch |
Height | 1.25 inch |
Overall Length | 1.057 inch |
Details
Item | Timing Belt Pulley |
Bore Type | Finished Bore |
Setscrew | 2 |
Material | Aluminum |
Number of Teeth | 28 |
Finish | Clear Anodized |
Features | Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered. |
Standards | ISO 9001:2015 |
Weight | 0.044 lbs |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TSUBAKI Roller Chain Link, Conveyor, #C2040 (C2040 ROLLER LINK)
- TRICO Vegetable-Based Lubricant, 1 G (30648)
- CAMOZZI Female Tee NPTF, 1/8" NPT (2003 02-00)
- TRITAN Sngl Grv Cast Iron Variable Pitch Sheave, 1 1/8-in. Bre, Fnshd Bre w/Keyway & Set Scrw, 4.75-in. OD (1VP50 X 1 1/8)
- B B MANUFACTURING 31T10/25-2, Timing Pulley, Aluminum (31T10/25-2)
- B B MANUFACTURING 32L050M6FA14, Timing Pulley (32L050M6FA14)
- B B MANUFACTURING 21XL037-6FA4, Timing Pulley, Aluminum, Clear Anodized, (21XL037-6FA4)
- B B MANUFACTURING 14MP025-6CA1, Timing Pulley, Aluminum, Clear Anodized (14MP025-6CA1)
- B B MANUFACTURING QD38-5M-25, Timing Pulley, Steel, Black Oxide, (QD38-5M-25)
- B B MANUFACTURING TL18H100, Timing Pulley, Steel, Black Oxide, (TL18H100)
- B B MANUFACTURING 27AT5/32-2, Timing Pulley, Aluminum (27AT5/32-2)
- B B Manufacturing Timing Belt Pulleys