Shop All Timing Belt Pulleys
B B Manufacturing
28-3P09-6FA3, Timing Pulley, Aluminum, Clear Anodized,
Mfr # 28-3P09-6FA3
Zoro # G705354795
product price: $9.60
/ea
Sold in multiples of 6 for $57.60
$57.60
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. - Timing Belt Pulleys 1/4 inch
- Outside Dia. - Timing Belt Pulleys 1.023 inch
- Bore Type Finished Bore
- Number of Teeth 28
- Pitch Dia. (In.) 1.053 inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand B B Manufacturing
- MFR # 28-3P09-6FA3
- Zoro # G705354795
- UPC # 195057811294
- Country of Origin India
- Category Timing Belt Pulleys
Dimensions
Bore Dia. - Timing Belt Pulleys | 1/4 inch |
Outside Dia. - Timing Belt Pulleys | 1.023 inch |
Pitch Dia. (In.) | 1.053 inch |
Flange Dia. (In.) | 1.173 inch |
Width | 1.25 inch |
Height | 1.25 inch |
Overall Length | 0.812 inch |
Length | 9 inch |
Details
Bore Type | Finished Bore |
Number of Teeth | 28 |
Setscrew | 2 |
Item | Timing Belt Pulley |
Material | Aluminum |
Finish | Clear Anodized |
Weight | 0.05 lbs |
Features | Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered. |
Standards | ISO 9001:2015 |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FESTO Solenoid Valve VUVS-LK25-M52-AD-G14-1B2-S (VUVS-LK25-M52-AD-G14-1B2-S)
- MILTON Pneumatic Silencer, Plastic, 1/2" (S-1086-50)
- AIGNEP USA Universal Flow Control, 3/8In Tube, 1/4In (88978-06-04)
- TRITAN Insert Bearing, Light Duty, Set Screw, Relubricable, 25mm Bore Dia., 52mm OD, 27mm Inner Ring Width (SB205-25MMG)
- B B MANUFACTURING 40LH050, Timing Pulley, Cast Iron (40LH050)
- B B MANUFACTURING 47T10/20-2, Timing Pulley, Aluminum (47T10/20-2)
- B B MANUFACTURING 26HH100, Timing Pulley, Cast Iron (26HH100)
- B B MANUFACTURING 14MP025-6CA1, Timing Pulley, Aluminum, Clear Anodized (14MP025-6CA1)
- B B MANUFACTURING QD24-8M-30, Timing Pulley, Steel, Black Oxide, (QD24-8M-30)
- B B MANUFACTURING 16H200-6FS8, Timing Pulley, Steel, Black Oxide (16H200-6FS8)
- POWERDRIVE GearbeltPulley, XL, 20 Grooves (20XLB037-6FA)
- B B Manufacturing Timing Belt Pulleys