Shop All Timing Belt Pulleys
B B Manufacturing
28-3M09-6FA3, Timing Pulley, Aluminum, Clear Anodized,
Mfr # 28-3M09-6FA3
Zoro # G205354912
product price: $14.87
/ea
Sold in multiples of 5 for $74.35
$74.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. - Timing Belt Pulleys 1/4 inch
- Outside Dia. - Timing Belt Pulleys 1.023 inch
- Pitch Dia. (In.) 1.053 inch
- Material Aluminum
- Bore Type Finished Bore
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand B B Manufacturing
- MFR # 28-3M09-6FA3
- Zoro # G205354912
- UPC # 195057719514
- Country of Origin India
- Category Timing Belt Pulleys
Dimensions
Bore Dia. - Timing Belt Pulleys | 1/4 inch |
Outside Dia. - Timing Belt Pulleys | 1.023 inch |
Pitch Dia. (In.) | 1.053 inch |
Flange Dia. (In.) | 1.173 inch |
Width | 1.25 inch |
Height | 1.25 inch |
Overall Length | 0.812 inch |
Length | 9 inch |
Details
Material | Aluminum |
Bore Type | Finished Bore |
Number of Teeth | 28 |
Setscrew | 2 |
Item | Timing Belt Pulley |
Features | Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered. |
Standards | ISO 9001:2015 |
Finish | Clear Anodized |
Weight | 0.052 lbs |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- B B MANUFACTURING Bushing 8 Groove V-Belt Pulley 8 inch OD (83V800SF)
- COXREELS Hand Crank Hose Reel, 3/8x150 (112-3-150)
- DAYTON Motor, 1/4hp, D/D Blower (3M712)
- D&D 79" Outside Length, 2/3" Top Width, 1 Ribs (B76/5L790)
- B B MANUFACTURING 30XL025-6FA6, Timing Pulley, Aluminum, Clear Anodized, (30XL025-6FA6)
- B B MANUFACTURING 21MP025M6FA4, Timing Pulley, Aluminum, Clear Anodized, (21MP025M6FA4)
- B B MANUFACTURING 21MP012-6FA2, Timing Pulley, Aluminum, Clear Anodized, (21MP012-6FA2)
- B B MANUFACTURING 90-5P25-2012, Timing Pulley, Cast Iron, Black Oxide, (90-5P25-2012)
- B B MANUFACTURING 34-8P20-1610, Timing Pulley, Cast Iron, Black Oxide, (34-8P20-1610)
- B B MANUFACTURING 24-5P15-6FA3, Timing Pulley, Aluminum, Clear Anodized, (24-5P15-6FA3)
- BANDO Ht QD Tb Pulley Sh, P64-5M-15 (P64-5M-15)
- B B Manufacturing Pulleys & Sheaves