Shop All Timing Belt Pulleys
B B Manufacturing
28-3M06-6FA3, Timing Pulley, Aluminum, Clear Anodized,
Mfr # 28-3M06-6FA3
Zoro # G705355563
product price: $14.45
/ea
Sold in multiples of 5 for $72.25
$72.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. - Timing Belt Pulleys 1/4 inch
- Outside Dia. - Timing Belt Pulleys 1.023 inch
- Material Aluminum
- Flange Dia. (In.) 1.173 inch
- Pitch Dia. (In.) 1.053 inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand B B Manufacturing
- MFR # 28-3M06-6FA3
- Zoro # G705355563
- UPC # 195057718838
- Country of Origin India
- Category Timing Belt Pulleys
Dimensions
Bore Dia. - Timing Belt Pulleys | 1/4 inch |
Outside Dia. - Timing Belt Pulleys | 1.023 inch |
Flange Dia. (In.) | 1.173 inch |
Pitch Dia. (In.) | 1.053 inch |
Width | 1.25 inch |
Length | 9 inch |
Overall Length | 0.691 inch |
Height | 1.25 inch |
Details
Material | Aluminum |
Setscrew | 2 |
Number of Teeth | 28 |
Bore Type | Finished Bore |
Item | Timing Belt Pulley |
Weight | 0.043 lbs |
Standards | ISO 9001:2015 |
Features | Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered. |
Finish | Clear Anodized |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SKF Radial Ball Bearing, Shielded, 40mm Bore (6208 2ZNR JEM)
- ARO Manifold, 8 Station (M34M04-08)
- BUNTING BEARINGS Sleeve Bearing, I.D. 1-1/2, L 2 (CB242816)
- CENTURY Motor, PSC, 1/8 HP, 1075 RPM, 115V, 42Y, OAO (9644)
- B B MANUFACTURING 18-5M15M6FA8, Timing Pulley, Aluminum, Clear Anodized (18-5M15M6FA8)
- B B MANUFACTURING 24XL037-3FA5, Timing Pulley, Aluminum, Clear Anodized, (24XL037-3FA5)
- B B MANUFACTURING 30-5P15-6FA3, Timing Pulley, Aluminum, Clear Anodized, (30-5P15-6FA3)
- B B MANUFACTURING 31T10/24-2, Timing Pulley, Aluminum (31T10/24-2)
- B B MANUFACTURING 10-3M06M6CA3, Timing Pulley, Aluminum, Clear Anodized (10-3M06M6CA3)
- B B MANUFACTURING 21T5/24-2, Timing Pulley, Aluminum (21T5/24-2)
- B B MANUFACTURING QD112-5M-15, Timing Pulley, Cast Iron, Black Oxide, (QD112-5M-15)
- B B Manufacturing Pulleys & Sheaves