Shop All Timing Belt Pulleys
B B Manufacturing
28-2P06-6FA3, Timing Pulley, Aluminum, Clear Anodized,
Mfr # 28-2P06-6FA3
Zoro # G405356037
Sold in multiples of 6 for $92.94
$92.94
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. - Timing Belt Pulleys 1/4 inch
- Outside Dia. - Timing Belt Pulleys 0.682 inch
- Setscrew 2
- Flange Dia. (In.) 0.895 inch
- Material Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand B B Manufacturing
- MFR # 28-2P06-6FA3
- Zoro # G405356037
- UPC # 195057726185
- Country of Origin India
- Category Timing Belt Pulleys
Dimensions
Bore Dia. - Timing Belt Pulleys | 1/4 inch |
Outside Dia. - Timing Belt Pulleys | 0.682 inch |
Flange Dia. (In.) | 0.895 inch |
Pitch Dia. (In.) | 0.702 inch |
Width | 1 inch |
Length | 9 inch |
Overall Length | 0.687 inch |
Height | 1 inch |
Details
Setscrew | 2 |
Material | Aluminum |
Bore Type | Finished Bore |
Number of Teeth | 28 |
Item | Timing Belt Pulley |
Standards | ISO 9001:2015 |
Weight | 0.019 lbs |
Finish | Clear Anodized |
Features | Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered. |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOYO Ball Brg 53-100Mm (3NC6204ZZC3 SRA)
- WESTWARD Fitting, 90 Deg., SS, M6x1mm Thrd Size, PK10 (52PA09)
- MEGADYNE TORQUE PLUS V-BELT V-BELTS (MXV5-410)
- D&D 3750mm Outside Length, 22mm Top Width, 1 Ribs (XPC3750)
- B B MANUFACTURING 40T10/48-0, Timing Pulley, Aluminum (40T10/48-0)
- B B MANUFACTURING QD26L050, Timing Pulley, Cast Iron, Black Oxide, (QD26L050)
- B B MANUFACTURING 24LH100, Timing Pulley, Steel (24LH100)
- B B MANUFACTURING 28-5M15M6FA8, Timing Pulley, Aluminum, Clear Anodized, (28-5M15M6FA8)
- B B MANUFACTURING 21-3P09-6FA3, Timing Pulley, Aluminum, Clear Anodized, (21-3P09-6FA3)
- B B MANUFACTURING 28-5P15-6FA3, Timing Pulley, Aluminum, Clear Anodized, (28-5P15-6FA3)
- B B MANUFACTURING 21MP025M6FA4, Timing Pulley, Aluminum, Clear Anodized, (21MP025M6FA4)
- B B Manufacturing Pulleys & Sheaves