Shop All Timing Belt Pulleys
B B Manufacturing
28-14MX90-6FS16, Timing Pulley, Steel, Black Oxide,
Mfr # 28-14MX90-6FS16
Zoro # G705355136
product price: $316.99
/ea
Free Shipping & Returns
$316.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. - Timing Belt Pulleys 1 1/2 inch
- Outside Dia. - Timing Belt Pulleys 4.802 inch
- Flange Dia. (In.) 5.562 inch
- Number of Teeth 28
- Pitch Dia. (In.) 4.912 inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand B B Manufacturing
- MFR # 28-14MX90-6FS16
- Zoro # G705355136
- UPC # 195057821095
- Country of Origin United States
- Category Timing Belt Pulleys
Dimensions
Bore Dia. - Timing Belt Pulleys | 1 1/2 inch |
Outside Dia. - Timing Belt Pulleys | 4.802 inch |
Flange Dia. (In.) | 5.562 inch |
Pitch Dia. (In.) | 4.912 inch |
Width | 6 inch |
Height | 6 inch |
Length | 6 inch |
Overall Length | 5.141 inch |
Details
Number of Teeth | 28 |
Item | Timing Belt Pulley |
Bore Type | Minimum Plain Bore |
Material | Ductile Iron |
Features | Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered. |
Weight | 18.2 lbs |
Standards | ISO 9001:2015 |
Finish | Black Oxide |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HYDAC 5.03.27D05BN Size 5.03.27, 5 Micron Schroeder Filter Element (5.03.27D05BN)
- AEROQUIP Clip/Cage Kit (FT12139)
- MAIN FILTER Hydraulic Filter, replaces WIX 551685, Pressure Line, 5 micron, Outside-In (MF0058708)
- CALIFORNIA AIR TOOLS Ultra Quiet And Oil-Free 6.0 Hp, 20.0 Gal. Steel Tank Air Compressor W/ Auto Drain Valve (20060CAD)
- B B MANUFACTURING 17L050-6FS6, Timing Pulley, Steel, Black Oxide (17L050-6FS6)
- B B MANUFACTURING TL20H150, Timing Pulley, Cast Iron, Black Oxide, (TL20H150)
- B B MANUFACTURING 36T5/15-2, Timing Pulley, Aluminum (36T5/15-2)
- B B MANUFACTURING 27T5/16-2, Timing Pulley, Aluminum (27T5/16-2)
- B B MANUFACTURING 28-3P09M6FA6, Timing Pulley, Aluminum, Clear Anodized, (28-3P09M6FA6)
- B B MANUFACTURING 15LF075X5/8, Timing Pulley, Steel, Black Oxide (15LF075X5/8)
- B B MANUFACTURING 36L050-6FA6, Timing Pulley, Aluminum, Clear Anodized, (36L050-6FA6)
- B B Manufacturing Pulleys & Sheaves