Shop All Timing Belt Pulleys
B B Manufacturing
28-14MX37-6FS10, Timing Pulley, Steel, Black Oxide,
Mfr # 28-14MX37-6FS10
Zoro # G705355679
product price: $145.99
/ea
Free Shipping & Returns
$145.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. - Timing Belt Pulleys 1 inch
- Outside Dia. - Timing Belt Pulleys 4.802 inch
- Width 6 inch
- Bore Type Minimum Plain Bore
- Number of Teeth 28
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand B B Manufacturing
- MFR # 28-14MX37-6FS10
- Zoro # G705355679
- UPC # 195057820364
- Country of Origin United States
- Category Timing Belt Pulleys
Dimensions
Bore Dia. - Timing Belt Pulleys | 1 inch |
Outside Dia. - Timing Belt Pulleys | 4.802 inch |
Width | 6 inch |
Pitch Dia. (In.) | 4.912 inch |
Flange Dia. (In.) | 5.562 inch |
Height | 6 inch |
Length | 4 inch |
Overall Length | 2.859 inch |
Details
Bore Type | Minimum Plain Bore |
Number of Teeth | 28 |
Material | Ductile Iron |
Item | Timing Belt Pulley |
Finish | Black Oxide |
Weight | 11.034 lbs |
Standards | ISO 9001:2015 |
Features | Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered. |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Hose Clamp, 11/16 to 1-1/2 In, SAE 16, PK10 (5416)
- TSUBAKI Sprocket, 3/4" Bore Dia., 20 Teeth (2060B20)
- NTN NTN 15116, Tapered Roller Bearing Cone 11855 In Id X 08125 In W (15116)
- DEWALT 25 pc Industrial Coupler and Plug Accessory Kit (DXCM024-0412)
- B B MANUFACTURING 17LF050X3/4, Timing Pulley, Steel, Black Oxide (17LF050X3/4)
- B B MANUFACTURING 50-2P09-6FA3, Timing Pulley, Aluminum, Clear Anodized, (50-2P09-6FA3)
- B B MANUFACTURING 10-3M06M6CA3, Timing Pulley, Aluminum, Clear Anodized (10-3M06M6CA3)
- B B MANUFACTURING 21-3P09M6FA6, Timing Pulley, Aluminum, Clear Anodized, (21-3P09M6FA6)
- B B MANUFACTURING QD72H200, Timing Pulley, Cast Iron, Black Oxide, (QD72H200)
- B B MANUFACTURING 16T2.5/28-2, Timing Pulley, Aluminum (16T2.5/28-2)
- MARTIN SPROCKET & GEAR Timing Pulley Tb, TB18H200 (TB18H200)
- B B Manufacturing Timing Belt Pulleys