Shop All Timing Belt Pulleys
B B Manufacturing
28-14M85-6FS13, Timing Pulley, Steel, Black Oxide,
Mfr # 28-14M85-6FS13
Zoro # G705353910
product price: $162.99
/ea
Free Shipping & Returns
$162.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. - Timing Belt Pulleys 1 1/4 inch
- Outside Dia. - Timing Belt Pulleys 4.802 inch
- Bore Type Minimum Plain Bore
- Material Ductile Iron
- Flange Dia. (In.) 5.56 inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand B B Manufacturing
- MFR # 28-14M85-6FS13
- Zoro # G705353910
- UPC # 195057724631
- Country of Origin United States
- Category Timing Belt Pulleys
Dimensions
Bore Dia. - Timing Belt Pulleys | 1 1/4 inch |
Outside Dia. - Timing Belt Pulleys | 4.802 inch |
Flange Dia. (In.) | 5.56 inch |
Pitch Dia. (In.) | 4.912 inch |
Width | 6 inch |
Length | 8 inch |
Overall Length | 4 inch |
Height | 6 inch |
Details
Bore Type | Minimum Plain Bore |
Item | Timing Belt Pulley |
Material | Ductile Iron |
Number of Teeth | 28 |
Finish | Black Oxide |
Weight | 18 lbs |
Features | Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered. |
Standards | ISO 9001:2015 |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DOTCO Blade Number 2 Rotor (2006PT)
- FOSTER Brass Socket, Straight Thru 1/2" FPT (50FS)
- PIAB Vacuum Ejector, Inline, 31.5mm H, 1/4 in. (VL06T, 1/4)
- K-RAIN Solenoid Kit 1 in. 0 psi (P3004755)
- B B MANUFACTURING 24MP025-DFP2, Timing Pulley, Plastic (24MP025-DFP2)
- B B MANUFACTURING 14L050-6FS5, Timing Pulley, Steel, Black Oxide (14L050-6FS5)
- B B MANUFACTURING 34-8MX21-1610, Timing Pulley, Cast Iron, Black Oxide, (34-8MX21-1610)
- B B MANUFACTURING 42AT10/24-2, Timing Pulley, Aluminum (42AT10/24-2)
- B B MANUFACTURING 24L050M6FA14, Timing Pulley (24L050M6FA14)
- B B MANUFACTURING QD34-8M-50, Timing Pulley, Cast Iron, Black Oxide, (QD34-8M-50)
- B B MANUFACTURING 36T5/19-2, Timing Pulley, Aluminum (36T5/19-2)
- B B Manufacturing Timing Belt Pulleys