Shop All Timing Belt Pulleys
B B Manufacturing
27T5/32-2, Timing Pulley, Aluminum
Mfr # 27T5/32-2
Zoro # G705353620
product price: $22.55
/ea
Sold in multiples of 3 for $67.65
$67.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. - Timing Belt Pulleys 8.0 mm
- Outside Dia. - Timing Belt Pulleys 1.97 inch
- Flange Dia. (In.) 2.126 inch
- Width 1.25 inch
- Pitch Dia. (In.) 2.005 inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand B B Manufacturing
- MFR # 27T5/32-2
- Zoro # G705353620
- UPC # 195057716773
- Country of Origin India
- Category Timing Belt Pulleys
Dimensions
Bore Dia. - Timing Belt Pulleys | 8.0 mm |
Outside Dia. - Timing Belt Pulleys | 1.97 inch |
Flange Dia. (In.) | 2.126 inch |
Width | 1.25 inch |
Pitch Dia. (In.) | 2.005 inch |
Length | 2.5 inch |
Overall Length | 1.063 inch |
Height | 2.5 inch |
Details
Item | Timing Belt Pulley |
Bore Type | Minimum Plain Bore |
Material | Aluminum |
Number of Teeth | 32 |
Standards | ISO 9001:2015 |
Features | Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered. |
Weight | 0.313 lbs |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRITAN Spherical Plain Bearing, 29 mm Ball Dia. (GE 20ES 2RS)
- KRYTOX 0.5 oz Moisture-Resistant Bearing Grease White (GPL-225)
- SPEEDAIRE Air Cylinder, 3/4 in Bore, 3 in Stroke, Round Body Single Acting (5ZEN3)
- GATES HOSE CLAMP (32324)
- B B MANUFACTURING 31T10/24-2, Timing Pulley, Aluminum (31T10/24-2)
- B B MANUFACTURING 21T5/24-2, Timing Pulley, Aluminum (21T5/24-2)
- B B MANUFACTURING 14MP025-6CA1, Timing Pulley, Aluminum, Clear Anodized (14MP025-6CA1)
- B B MANUFACTURING 14XL037-6FA5, Timing Pulley, Aluminum, Clear Anodized (14XL037-6FA5)
- B B MANUFACTURING QD60H300, Timing Pulley, Cast Iron, Black Oxide, (QD60H300)
- B B MANUFACTURING 10-3M06M6CA3, Timing Pulley, Aluminum, Clear Anodized (10-3M06M6CA3)
- POWERDRIVE Gearbelt Pulley, L, 26 Grooves (26LH100)
- B B Manufacturing Timing Belt Pulleys