Shop All Timing Belt Pulleys
B B Manufacturing
27T5/30-2, Timing Pulley, Aluminum
Mfr # 27T5/30-2
Zoro # G405353685
product price: $22.15
/ea
Sold in multiples of 3 for $66.45
$66.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. - Timing Belt Pulleys 8.0 mm
- Outside Dia. - Timing Belt Pulleys 1.845 inch
- Pitch Dia. (In.) 1.88 inch
- Flange Dia. (In.) 2.008 inch
- Material Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand B B Manufacturing
- MFR # 27T5/30-2
- Zoro # G405353685
- UPC # 195057716766
- Country of Origin India
- Category Timing Belt Pulleys
Dimensions
Bore Dia. - Timing Belt Pulleys | 8.0 mm |
Outside Dia. - Timing Belt Pulleys | 1.845 inch |
Pitch Dia. (In.) | 1.88 inch |
Flange Dia. (In.) | 2.008 inch |
Width | 2 inch |
Height | 2 inch |
Overall Length | 1.063 inch |
Length | 9 inch |
Details
Material | Aluminum |
Number of Teeth | 30 |
Item | Timing Belt Pulley |
Bore Type | Minimum Plain Bore |
Weight | 0.26 lbs |
Features | Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered. |
Standards | ISO 9001:2015 |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FESTO Suction Cup ESS-20-SU (ESS-20-SU)
- FESTO Plug Screw NPQH-BK-M5-P10 (NPQH-BK-M5-P10)
- CONRADER Safety Valve, Soft Seat, 1 In, 150 PSI (SRV765-1-150)
- BESTORQ Aftermarket Husqvarna YTH24V54 (96043018800) (Drive) Riding Lawn Mower Replacement Belt, A90LG (A90LG)
- B B MANUFACTURING QD34-8M-30, Timing Pulley, Cast Iron, Black Oxide, (QD34-8M-30)
- B B MANUFACTURING 28-2P09-6FA3, Timing Pulley, Aluminum, Clear Anodized, (28-2P09-6FA3)
- B B MANUFACTURING 50-2P09-6FA3, Timing Pulley, Aluminum, Clear Anodized, (50-2P09-6FA3)
- B B MANUFACTURING 12L075-6FA5, Timing Pulley, Aluminum, Clear Anodized (12L075-6FA5)
- B B MANUFACTURING 21L050-6FA6, Timing Pulley, Aluminum, Clear Anodized, (21L050-6FA6)
- B B MANUFACTURING 40L050-6FS6, Timing Pulley, Steel, Black Oxide, (40L050-6FS6)
- TB WOODS Synchronous Plus, P28-8M-20-QT (P288M20)
- B B Manufacturing Pulleys & Sheaves