Shop All Timing Belt Pulleys
B B Manufacturing
27T5/27-2, Timing Pulley, Aluminum
Mfr # 27T5/27-2
Zoro # G105353596
Sold in multiples of 3 for $68.67
$68.67
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. - Timing Belt Pulleys 8.0 mm
- Outside Dia. - Timing Belt Pulleys 1.657 inch
- Number of Teeth 27
- Bore Type Minimum Plain Bore
- Pitch Dia. (In.) 1.692 inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand B B Manufacturing
- MFR # 27T5/27-2
- Zoro # G105353596
- UPC # 195057716759
- Country of Origin India
- Category Timing Belt Pulleys
Dimensions
Bore Dia. - Timing Belt Pulleys | 8.0 mm |
Outside Dia. - Timing Belt Pulleys | 1.657 inch |
Pitch Dia. (In.) | 1.692 inch |
Flange Dia. (In.) | 1.89 inch |
Width | 2 inch |
Length | 9 inch |
Height | 2 inch |
Overall Length | 1.063 inch |
Details
Number of Teeth | 27 |
Bore Type | Minimum Plain Bore |
Item | Timing Belt Pulley |
Material | Aluminum |
Weight | 0.196 lbs |
Features | Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered. |
Standards | ISO 9001:2015 |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER 10mm ID x 30mm OD x 9mm Ball Bearings 2PK (37604)
- QUINCY COMPRESSOR Quincy Parts Extended Maintenance Kit- Single Stage (EWK-1 EXT WARRANTY KIT FOR SS)
- GATES Hi-Power II Belts, B68 (B68)
- BLUE MAGIC MM 11OZ Penetrating Oil (TV700)
- B B MANUFACTURING 21XL037-6FA4, Timing Pulley, Aluminum, Clear Anodized, (21XL037-6FA4)
- B B MANUFACTURING 24-8P20-1108, Timing Pulley, Steel, Black Oxide, (24-8P20-1108)
- B B MANUFACTURING 42AT10/24-2, Timing Pulley, Aluminum (42AT10/24-2)
- B B MANUFACTURING 16LF075X5/8, Timing Pulley, Steel, Black Oxide (16LF075X5/8)
- B B MANUFACTURING 12L075-6FS5, Timing Pulley, Steel, Black Oxide (12L075-6FS5)
- B B MANUFACTURING QD52-14M-55, Timing Pulley, Cast Iron, Black Oxide, (QD52-14M-55)
- B B MANUFACTURING 17LF050X3/4, Timing Pulley, Steel, Black Oxide (17LF050X3/4)
- B B Manufacturing Timing Belt Pulleys