Shop All Timing Belt Pulleys
B B Manufacturing
27T5/24-2, Timing Pulley, Aluminum
Mfr # 27T5/24-2
Zoro # G505353806
product price: $20.39
/ea
Sold in multiples of 3 for $61.17
$61.17
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. - Timing Belt Pulleys 6.0 mm
- Outside Dia. - Timing Belt Pulleys 1.469 inch
- Material Aluminum
- Number of Teeth 24
- Pitch Dia. (In.) 1.504 inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand B B Manufacturing
- MFR # 27T5/24-2
- Zoro # G505353806
- UPC # 195057716728
- Country of Origin India
- Category Timing Belt Pulleys
Dimensions
Bore Dia. - Timing Belt Pulleys | 6.0 mm |
Outside Dia. - Timing Belt Pulleys | 1.469 inch |
Pitch Dia. (In.) | 1.504 inch |
Flange Dia. (In.) | 1.654 inch |
Width | 1.75 inch |
Height | 1.75 inch |
Overall Length | 1.063 inch |
Length | 9 inch |
Details
Material | Aluminum |
Number of Teeth | 24 |
Item | Timing Belt Pulley |
Bore Type | Minimum Plain Bore |
Features | Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered. |
Standards | ISO 9001:2015 |
Weight | 0.162 lbs |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Variable Frequency Drive, 20 HP, 66A (ATV320D15M3C)
- B B MANUFACTURING Bushing 3 Groove V-Belt Pulley 3.95 inch OD (3B36SH)
- LOC-LINE Assembly Pliers Set (78003)
- MAIN FILTER Hydraulic Filter, replaces VICKERS V3045B2H10, Pressure Line, 10 micron, Outside-In (MF0058442)
- B B MANUFACTURING 26-5P15-6FA3, Timing Pulley, Aluminum, Clear Anodized, (26-5P15-6FA3)
- B B MANUFACTURING 28L100-6FS7, Timing Pulley, Steel, Black Oxide, (28L100-6FS7)
- B B MANUFACTURING 10L050M6FA10, Timing Pulley (10L050M6FA10)
- B B MANUFACTURING 13XL037-6FA4, Timing Pulley, Aluminum, Clear Anodized (13XL037-6FA4)
- B B MANUFACTURING 37-14MX20-2517, Timing Pulley, Cast Iron, Black Oxide, (37-14MX20-2517)
- B B MANUFACTURING 140-8MX21-2517, Timing Pulley, Cast Iron, Black Oxide (140-8MX21-2517)
- B B MANUFACTURING 12XL037-SFP2, Timing Pulley, Plastic (12XL037-SFP2)
- B B Manufacturing Timing Belt Pulleys