Shop All Timing Belt Pulleys
B B Manufacturing
27T5/14-2, Timing Pulley, Aluminum
Mfr # 27T5/14-2
Zoro # G905353307
Sold in multiples of 4 for $55.08
$55.08
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. - Timing Belt Pulleys 4.0 mm
- Outside Dia. - Timing Belt Pulleys 0.842 inch
- Material Aluminum
- Width 4.5 inch
- Bore Type Minimum Plain Bore
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand B B Manufacturing
- MFR # 27T5/14-2
- Zoro # G905353307
- UPC # 195057716650
- Country of Origin India
- Category Timing Belt Pulleys
Dimensions
Bore Dia. - Timing Belt Pulleys | 4.0 mm |
Outside Dia. - Timing Belt Pulleys | 0.842 inch |
Width | 4.5 inch |
Pitch Dia. (In.) | 0.877 inch |
Flange Dia. (In.) | 0.984 inch |
Height | 4.5 inch |
Length | 1.875 inch |
Overall Length | 1.063 inch |
Details
Material | Aluminum |
Bore Type | Minimum Plain Bore |
Item | Timing Belt Pulley |
Number of Teeth | 14 |
Weight | 0.054 lbs |
Standards | ISO 9001:2015 |
Features | Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered. |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRITAN Thrust Washer, dia. 1.750in, 0.13in. Thick (TRD2840)
- PARKER Coupler Body, Steel, 3/4 In. Pipe, 110 cfm (EZ-501-12FP)
- POWERDRIVE QD Bushing, Series SK, 1-11/16" Bore (SK-1-11/16)
- FESTO Push-In Fitting QS-3/8-8 (QS-3/8-8)
- B B MANUFACTURING 25-5P15-6FS5, Timing Pulley, Steel, Black Oxide, (25-5P15-6FS5)
- B B MANUFACTURING 27AT5/36-2, Timing Pulley, Aluminum (27AT5/36-2)
- B B MANUFACTURING 30MP037-6FA3, Timing Pulley, Aluminum, Clear Anodized, (30MP037-6FA3)
- B B MANUFACTURING 16XL037-6FA3, Timing Pulley, Aluminum, Clear Anodized (16XL037-6FA3)
- B B MANUFACTURING TL22H150, Timing Pulley, Cast Iron, Black Oxide, (TL22H150)
- B B MANUFACTURING 22XL037-6FA6, Timing Pulley, Aluminum, Clear Anodized, (22XL037-6FA6)
- B B MANUFACTURING 21-3P06-6FA3, Timing Pulley, Aluminum, Clear Anodized, (21-3P06-6FA3)
- B B Manufacturing Timing Belt Pulleys