Shop All Timing Belt Pulleys
B B Manufacturing
27AT5/32-2, Timing Pulley, Aluminum
Mfr # 27AT5/32-2
Zoro # G405354163
product price: $31.00
/ea
Sold in multiples of 2 for $62.00
$62.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. - Timing Belt Pulleys 8.0 mm
- Outside Dia. - Timing Belt Pulleys 1.955 inch
- Number of Teeth 32
- Width 1.25 inch
- Bore Type Minimum Plain Bore
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand B B Manufacturing
- MFR # 27AT5/32-2
- Zoro # G405354163
- UPC # 195057717879
- Country of Origin India
- Category Timing Belt Pulleys
Dimensions
Bore Dia. - Timing Belt Pulleys | 8.0 mm |
Outside Dia. - Timing Belt Pulleys | 1.955 inch |
Width | 1.25 inch |
Flange Dia. (In.) | 2.126 inch |
Pitch Dia. (In.) | 2.005 inch |
Height | 2.5 inch |
Overall Length | 1.063 inch |
Length | 2.5 inch |
Details
Number of Teeth | 32 |
Bore Type | Minimum Plain Bore |
Item | Timing Belt Pulley |
Material | Aluminum |
Weight | 0.306 lbs |
Features | Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered. |
Standards | ISO 9001:2015 |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BESTORQ Cogged Belt, 69 in Outside Length, 21/32 in Top Width, 1 Ribs (BX66)
- B B MANUFACTURING CP-8M-30, Clamping Plate, Powerhouse HTD, Aluminum (CP-8M-30)
- NOBLES/TENNANT BEARING - BALL 6204-2RS - 20 X 47 X 14 (46390)
- DIXON Male to Industrial Plug, (M)NPT, 1/4, SS (D2M2-S)
- B B MANUFACTURING 36T5/24-2, Timing Pulley, Aluminum (36T5/24-2)
- B B MANUFACTURING 21XL037-3FA3, Timing Pulley, Aluminum, Clear Anodized, (21XL037-3FA3)
- B B MANUFACTURING 30-5M15M6FA8, Timing Pulley, Aluminum, Clear Anodized, (30-5M15M6FA8)
- B B MANUFACTURING 12LF075X1/2, Timing Pulley, Steel, Black Oxide (12LF075X1/2)
- B B MANUFACTURING 22XL037-3FA4, Timing Pulley, Aluminum, Clear Anodized, (22XL037-3FA4)
- B B MANUFACTURING 40-8P12-1210, Timing Pulley, Cast Iron, Black Oxide, (40-8P12-1210)
- CONTINENTAL CONTITECH Gearbelt, Falcon HTC, 80 Teeth, 36mm (8GTR-640-36)
- B B Manufacturing Timing Belt Pulleys