Shop All Timing Belt Pulleys
B B Manufacturing
27AT5/30-2, Timing Pulley, Aluminum
Mfr # 27AT5/30-2
Zoro # G405354200
product price: $25.70
/ea
Sold in multiples of 3 for $77.10
$77.10
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. - Timing Belt Pulleys 8.0 mm
- Outside Dia. - Timing Belt Pulleys 1.83 inch
- Number of Teeth 30
- Material Aluminum
- Width 1.25 inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand B B Manufacturing
- MFR # 27AT5/30-2
- Zoro # G405354200
- UPC # 195057717862
- Country of Origin India
- Category Timing Belt Pulleys
Dimensions
Bore Dia. - Timing Belt Pulleys | 8.0 mm |
Outside Dia. - Timing Belt Pulleys | 1.83 inch |
Width | 1.25 inch |
Flange Dia. (In.) | 2.008 inch |
Pitch Dia. (In.) | 1.88 inch |
Overall Length | 1.063 inch |
Length | 2.5 inch |
Height | 2.5 inch |
Details
Item | Timing Belt Pulley |
Number of Teeth | 30 |
Material | Aluminum |
Bore Type | Minimum Plain Bore |
Features | Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered. |
Weight | 0.266 lbs |
Standards | ISO 9001:2015 |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEESON 1/4Hp, 1750Rpm, 34Tefc.90V (M1130055.00)
- ZORO SELECT QD Bushing, Series E, Bore 2-7/16 In (E2716)
- DIXON Type B Male x Female 90deg., Elbow, 6" (EL3156-90)
- MAIN FILTER Hydraulic Filter, replaces NORMAN 535FB5AN, Pressure Line, 5 micron, Outside-In (MF0058392)
- B B MANUFACTURING QD30L100, Timing Pulley, Cast Iron, Black Oxide, (QD30L100)
- B B MANUFACTURING 34-3M09-6FA3, Timing Pulley, Aluminum, Clear Anodized, (34-3M09-6FA3)
- B B MANUFACTURING 20H200-6FS8, Timing Pulley, Steel, Black Oxide (20H200-6FS8)
- B B MANUFACTURING 25XL037-6FA3, Timing Pulley, Aluminum, Clear Anodized, (25XL037-6FA3)
- B B MANUFACTURING 24LH100, Timing Pulley, Steel (24LH100)
- B B MANUFACTURING TL22H300, Timing Pulley, Cast Iron, Black Oxide, (TL22H300)
- POWERDRIVE GearbeltPulley, XL, 24 Grooves (24XLB037-6FA)
- B B Manufacturing Pulleys & Sheaves