Shop All Timing Belt Pulleys
B B Manufacturing
27AT5/27-2, Timing Pulley, Aluminum
Mfr # 27AT5/27-2
Zoro # G705353699
product price: $26.89
/ea
Sold in multiples of 3 for $80.67
$80.67
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. - Timing Belt Pulleys 8.0 mm
- Outside Dia. - Timing Belt Pulleys 1.642 inch
- Width 1.25 inch
- Number of Teeth 27
- Bore Type Minimum Plain Bore
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand B B Manufacturing
- MFR # 27AT5/27-2
- Zoro # G705353699
- UPC # 195057717848
- Country of Origin India
- Category Timing Belt Pulleys
Dimensions
Bore Dia. - Timing Belt Pulleys | 8.0 mm |
Outside Dia. - Timing Belt Pulleys | 1.642 inch |
Width | 1.25 inch |
Flange Dia. (In.) | 1.89 inch |
Pitch Dia. (In.) | 1.692 inch |
Length | 2.5 inch |
Overall Length | 1.063 inch |
Height | 2.5 inch |
Details
Number of Teeth | 27 |
Bore Type | Minimum Plain Bore |
Item | Timing Belt Pulley |
Material | Aluminum |
Weight | 0.211 lbs |
Features | Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered. |
Standards | ISO 9001:2015 |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PNEUMADYNE Manifold, Plastic, NPT, 3/8 In., 7-3/8 In. L (M20-250-8-PPN)
- SIMPLICITY Flange Base, For PST16 (PBH1000)
- D&D 760mm Outside Length, 9 2/3mm Top Width, 1 Ribs (XPZ760)
- MARATHON MOTORS Hazardous Loc Mtr, Cap Strt, TEFC, 1 HP, T3B (056C17G15527)
- B B MANUFACTURING QD72H200, Timing Pulley, Cast Iron, Black Oxide, (QD72H200)
- B B MANUFACTURING 10L050-6FA5, Timing Pulley, Aluminum, Clear Anodized (10L050-6FA5)
- B B MANUFACTURING 22-8MX12-1008, Timing Pulley, Steel, Black Oxide, (22-8MX12-1008)
- B B MANUFACTURING 10MP012-6CA1, Timing Pulley, Aluminum, Clear Anodized (10MP012-6CA1)
- B B MANUFACTURING 29-8MX12-1108, Timing Pulley, Steel, Black Oxide, (29-8MX12-1108)
- B B MANUFACTURING 21-3P09-6FA3, Timing Pulley, Aluminum, Clear Anodized, (21-3P09-6FA3)
- B B MANUFACTURING QD28L050, Timing Pulley, Cast Iron, Black Oxide, (QD28L050)
- B B Manufacturing Pulleys & Sheaves