Shop All Timing Belt Pulleys
B B Manufacturing
27AT5/26-2, Timing Pulley, Aluminum
Mfr # 27AT5/26-2
Zoro # G505353622
product price: $24.80
/ea
Sold in multiples of 3 for $74.40
$74.40
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. - Timing Belt Pulleys 6.0 mm
- Outside Dia. - Timing Belt Pulleys 1.579 inch
- Flange Dia. (In.) 1.732 inch
- Width 1.25 inch
- Bore Type Minimum Plain Bore
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand B B Manufacturing
- MFR # 27AT5/26-2
- Zoro # G505353622
- UPC # 195057717831
- Country of Origin India
- Category Timing Belt Pulleys
Dimensions
Bore Dia. - Timing Belt Pulleys | 6.0 mm |
Outside Dia. - Timing Belt Pulleys | 1.579 inch |
Flange Dia. (In.) | 1.732 inch |
Width | 1.25 inch |
Pitch Dia. (In.) | 1.629 inch |
Length | 2.5 inch |
Height | 2.5 inch |
Overall Length | 1.063 inch |
Details
Item | Timing Belt Pulley |
Bore Type | Minimum Plain Bore |
Material | Aluminum |
Number of Teeth | 26 |
Standards | ISO 9001:2015 |
Weight | 0.19 lbs |
Features | Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered. |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GATES Metric-Power V-Belts, XPZ887 (XPZ887)
- SKF SKF 6206 2RS1 C2 Q66 VEC17, Single Row Ball Bearings (6206 2RS1 C2 Q66 VEC17)
- YELLOW JACKET Alloy Mandrel, 5/8" Size (63334)
- PARKER Manual Air Control Valve, 3-Way, 1/8In NPT (414411000)
- B B MANUFACTURING 47AT10/24-2, Timing Pulley, Aluminum (47AT10/24-2)
- B B MANUFACTURING 44-3M06M6FA6, Timing Pulley, Aluminum, Clear Anodized, (44-3M06M6FA6)
- B B MANUFACTURING 22XL037-3FA3, Timing Pulley, Aluminum, Clear Anodized, (22XL037-3FA3)
- B B MANUFACTURING 10-3M09-6CA1, Timing Pulley, Aluminum, Clear Anodized (10-3M09-6CA1)
- B B MANUFACTURING 21MP037-6FA2, Timing Pulley, Aluminum, Clear Anodized, (21MP037-6FA2)
- B B MANUFACTURING 48-8MX21-2012SS, Timing Pulley, Stainless Steel (48-8MX21-2012SS)
- B B MANUFACTURING 20XL037-6FA3, Timing Pulley, Aluminum, Clear Anodized, (20XL037-6FA3)
- B B Manufacturing Timing Belt Pulleys