Shop All Timing Belt Pulleys
B B Manufacturing
27AT5/14-2, Timing Pulley, Aluminum
Mfr # 27AT5/14-2
Zoro # G105353992
product price: $16.90
/ea
Sold in multiples of 4 for $67.60
$67.60
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Outside Dia. - Timing Belt Pulleys 0.827 inch
- Width 2 inch
- Number of Teeth 14
- Flange Dia. (In.) 0.984 inch
- Pitch Dia. (In.) 0.877 inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand B B Manufacturing
- MFR # 27AT5/14-2
- Zoro # G105353992
- UPC # 195057717756
- Country of Origin India
- Category Timing Belt Pulleys
Dimensions
Outside Dia. - Timing Belt Pulleys | 0.827 inch |
Width | 2 inch |
Flange Dia. (In.) | 0.984 inch |
Pitch Dia. (In.) | 0.877 inch |
Overall Length | 1.063 inch |
Length | 3 inch |
Height | 2 inch |
Details
Number of Teeth | 14 |
Item | Timing Belt Pulley |
Bore Type | No Bore |
Material | Aluminum |
Weight | 0.053 lbs |
Standards | ISO 9001:2015 |
Features | Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered. |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WILKERSON Filter-Regulator, Particles/Water Removal, Overall Width: 2.87 in (B28-04-FL00B)
- DAYTON 5L340 V-Belt, 34" Outside Length, 21/32" Top Width, 1 Ribs (5L340)
- GATES Stainless Steel Clamp, 32012 (32012)
- HHIP 1-1/4" OD -1/2" ID C Type Tool Holder Bushing (3900-2912)
- B B MANUFACTURING 10-3M09-6CA1, Timing Pulley, Aluminum, Clear Anodized (10-3M09-6CA1)
- B B MANUFACTURING 40T10/18-2, Timing Pulley, Aluminum (40T10/18-2)
- B B MANUFACTURING TL18L050-1008, Timing Pulley, Steel, Black Oxide, (TL18L050-1008)
- B B MANUFACTURING 26HH100, Timing Pulley, Cast Iron (26HH100)
- B B MANUFACTURING 14LF050X1/2, Timing Pulley, Steel, Black Oxide (14LF050X1/2)
- B B MANUFACTURING 18-5M09M6FA8, Timing Pulley, Aluminum, Clear Anodized (18-5M09M6FA8)
- B B MANUFACTURING QD48H100, Timing Pulley, Cast Iron, Black Oxide, (QD48H100)
- B B Manufacturing Timing Belt Pulleys