Shop All Timing Belt Pulleys
B B Manufacturing
27AT5/12-2, Timing Pulley, Aluminum
Mfr # 27AT5/12-2
Zoro # G905353536
product price: $17.19
/ea
Sold in multiples of 4 for $68.76
$68.76
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Outside Dia. - Timing Belt Pulleys 0.702 inch
- Material Aluminum
- Flange Dia. (In.) 0.906 inch
- Bore Type No Bore
- Width 2 inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand B B Manufacturing
- MFR # 27AT5/12-2
- Zoro # G905353536
- UPC # 195057717749
- Country of Origin India
- Category Timing Belt Pulleys
Dimensions
Outside Dia. - Timing Belt Pulleys | 0.702 inch |
Flange Dia. (In.) | 0.906 inch |
Width | 2 inch |
Pitch Dia. (In.) | 0.752 inch |
Overall Length | 1.063 inch |
Height | 2 inch |
Length | 3 inch |
Details
Item | Timing Belt Pulley |
Material | Aluminum |
Bore Type | No Bore |
Number of Teeth | 12 |
Weight | 0.039 lbs |
Standards | ISO 9001:2015 |
Features | Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered. |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HHIP TPG-322 C-6 TiN Coated Carbide Insert (6020-1322)
- ALEMITE Drive Fitting Straight 35/64 X 1/4 DRILL (1743-B)
- INTERSTATE PNEUMATICS Non Detergent Compressor / Pressure Washer Pump Oil 30 Wt. ISO 100-S (16 oz.) (YL30-016)
- NTN Radial Ball Bearing, Sealed, 15mm Bore Dia (6002LLBC3/L627)
- B B MANUFACTURING 24XL037-DFP4, Timing Pulley, Plastic (24XL037-DFP4)
- B B MANUFACTURING QD64-8M-30, Timing Pulley, Cast Iron, Black Oxide, (QD64-8M-30)
- B B MANUFACTURING 31T10/25-2, Timing Pulley, Aluminum (31T10/25-2)
- B B MANUFACTURING QD36-8M-20, Timing Pulley, Cast Iron, Black Oxide, (QD36-8M-20)
- B B MANUFACTURING QD26L050, Timing Pulley, Cast Iron, Black Oxide, (QD26L050)
- B B MANUFACTURING 24-8P20-1108, Timing Pulley, Steel, Black Oxide, (24-8P20-1108)
- TB WOODS Synchronous Plus, P40-5M-15-JA (P405M15)
- B B Manufacturing Pulleys & Sheaves