Shop All Timing Belts
B B Manufacturing
275-5M-25, Timing Belt, Neoprene, Fiberglass
Mfr # 275-5M-25
Zoro # G205351140
product price: $14.89
/ea
Sold in multiples of 4 for $59.56
$59.56
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Neoprene
- Pitch Length 10.827 inch
- Gearbelt Type Single Sided
- Weight 0.06 lbs
- Standards ISO 9001:2015
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand B B Manufacturing
- MFR # 275-5M-25
- Zoro # G205351140
- UPC # 195057983755
- Country of Origin United States
- Category Timing Belts
Dimensions
Pitch Length | 10.827 inch |
Width | 6 inch |
Height | 9 inch |
Length | 1 inch |
Details
Material | Neoprene |
Gearbelt Type | Single Sided |
Weight | 0.06 lbs |
Standards | ISO 9001:2015 |
Number of Teeth | 55 |
Features | Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered. |
Item | Timing Belt |
Finish | Fiberglass |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Flanged Sleeve Bearing, 1 in Bore (ZUSAB-PB-1084)
- ENERPAC Cylinder, Threaded, 980 lb, 0.51 In Stroke (CST4131)
- DODGE F2B-SC-107 207 Normal Duty Non-Expansion Single Lip Flange Mount Ball Bearing Unit, 1-7/16 in Bore (124278)
- DODGE 1610 X 1 3/8 Keyway Taper Locking Bushing (1610X1-3/8 KWY 5/16X1/8)
- B B MANUFACTURING 2310-14M-55, Timing Belt, Neoprene, Fiberglass (2310-14M-55)
- B B MANUFACTURING 960-8M-20, Timing Belt, Neoprene, Fiberglass (960-8M-20)
- B B MANUFACTURING 1040-8M-20, Timing Belt, Neoprene, Fiberglass (1040-8M-20)
- B B MANUFACTURING 16T10/780, Timing Belt, Polyurethane, Steel (16T10/780)
- B B MANUFACTURING 575-5M-25, Timing Belt, Neoprene, Fiberglass (575-5M-25)
- B B MANUFACTURING 740-5M-15, Timing Belt, Neoprene, Fiberglass (740-5M-15)
- D&D Timing Belt, H, 1 x 35in PL, T70 (350H100)
- B B Manufacturing Power Transmission Belts