Shop All Timing Belts
B B Manufacturing
275-5M-09, Timing Belt, Neoprene, Fiberglass
Mfr # 275-5M-09
Zoro # G205351119
product price: $6.65
/ea
Sold in multiples of 7 for $46.55
$46.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered.
- Number of Teeth 55
- Pitch Length 10.827 inch
- Material Neoprene
- Width 6 inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand B B Manufacturing
- MFR # 275-5M-09
- Zoro # G205351119
- UPC # 195057978317
- Country of Origin United States
- Category Timing Belts
Dimensions
Pitch Length | 10.827 inch |
Width | 6 inch |
Height | 9 inch |
Length | 1 inch |
Details
Features | Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered. |
Number of Teeth | 55 |
Material | Neoprene |
Item | Timing Belt |
Gearbelt Type | Single Sided |
Standards | ISO 9001:2015 |
Weight | 0.02 lbs |
Finish | Fiberglass |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPCO Molded Cogged V Belt, AX26 (AX26)
- CARLISLE AP108 Super Blue Ribbon V-Belt (AP108)
- LOC-LINE Modular Manifold (21199)
- CHICAGO PNEUMATIC Foam, Muffler (CA145144)
- B B MANUFACTURING 220DXL025G, Timing Belt, Powerhouse Timing, Neoprene / Fiberglass, Double Sided Timing Belt (220DXL025G)
- B B MANUFACTURING 50T10/720, Timing Belt, Polyurethane, Steel (50T10/720)
- B B MANUFACTURING 645-5M-25, Timing Belt, Neoprene, Fiberglass (645-5M-25)
- B B MANUFACTURING 1100-5M-15, Timing Belt, Neoprene, Fiberglass (1100-5M-15)
- B B MANUFACTURING 620-5M-25, Timing Belt, Neoprene, Fiberglass (620-5M-25)
- B B MANUFACTURING 295-5M-15, Timing Belt, Neoprene, Fiberglass (295-5M-15)
- BESTORQ H Timing Belts (730H100)
- B B Manufacturing Power Transmission Belts