Shop All Timing Belts
B B Manufacturing
270-5M-15, Timing Belt, Neoprene, Fiberglass
Mfr # 270-5M-15
Zoro # G205359634
Sold in multiples of 5 for $50.95
$50.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gearbelt Type Single Sided
- Features Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered.
- Pitch Length 10.63 inch
- Weight 0.04 lbs
- Number of Teeth 54
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand B B Manufacturing
- MFR # 270-5M-15
- Zoro # G205359634
- UPC # 195057981027
- Country of Origin United States
- Category Timing Belts
Dimensions
Pitch Length | 10.63 inch |
Height | 9 inch |
Width | 6 inch |
Length | 1 inch |
Details
Gearbelt Type | Single Sided |
Features | Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered. |
Weight | 0.04 lbs |
Number of Teeth | 54 |
Standards | ISO 9001:2015 |
Material | Neoprene |
Item | Timing Belt |
Finish | Fiberglass |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INGERSOLL-RAND High Efficiency Filter, 3/4in. NPT, 45 cfm (FA75IH)
- LOC-LINE Nozzle, 90 Degree, Black, 1/4", PK20 (49441-BLK)
- COILHOSE PNEUMATICS Flexeel Hose 1/4" ID x 100 Transparent Red (CO PFE41006TR)
- INGERSOLL-RAND Compresed Air Dryer, 35 CFM, 10 HP, 6 Class (D60IT)
- B B MANUFACTURING 230H200G, Timing Belt, Neoprene, Fiberglass (230H200G)
- B B MANUFACTURING 1040-8M-20, Timing Belt, Neoprene, Fiberglass (1040-8M-20)
- B B MANUFACTURING 450H100G, Timing Belt, Neoprene, Fiberglass (450H100G)
- B B MANUFACTURING 800-8M-30, Timing Belt, Neoprene, Fiberglass (800-8M-30)
- B B MANUFACTURING 150XL037G, Timing Belt, Neoprene, Fiberglass (150XL037G)
- B B MANUFACTURING 150-3M-15, Timing Belt, Neoprene, Fiberglass (150-3M-15)
- BANDO Mxl Timing Belt, 380Mxl3.2G (380MXL3.2G)
- B B Manufacturing Power Transmission Belts