Shop All Timing Belts
B B Manufacturing
270-5M-06, Timing Belt
Mfr # 270-5M-06
Zoro # G505359594
product price: $5.89
/ea
Sold in multiples of 9 for $53.01
$53.01
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gearbelt Type Single Sided
- Pitch Length 10.63 inch
- Features Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered.
- Weight 0.02 lbs
- Standards ISO 9001:2015
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand B B Manufacturing
- MFR # 270-5M-06
- Zoro # G505359594
- UPC # 195057451520
- Country of Origin United States
- Category Timing Belts
Dimensions
Pitch Length | 10.63 inch |
Width | 6 inch |
Height | 9 inch |
Length | 1 inch |
Details
Gearbelt Type | Single Sided |
Features | Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered. |
Weight | 0.02 lbs |
Item | Timing Belt |
Standards | ISO 9001:2015 |
Number of Teeth | 54 |
Material | Neoprene |
Finish | Fiberglass |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SKF Radial Ball Bearing, Sealed, 25mm Bore Dia (6205 2RS JEM)
- CARLISLE BP138 Super Blue Ribbon V-Belt (BP138)
- CRP PRODUCTS Shaft Seal, 12021750 (12021750)
- COXREELS Spring Return Hose Reel, 3/4 in Hose Dia., 75 ft Length, 300 psi (TSHF-N-575)
- B B MANUFACTURING 4578-14M-85, Timing Belt, Neoprene, Fiberglass (4578-14M-85)
- B B MANUFACTURING 164XL037G, Timing Belt, Neoprene, Fiberglass (164XL037G)
- B B MANUFACTURING 960-8M-20, Timing Belt, Neoprene, Fiberglass (960-8M-20)
- B B MANUFACTURING 6T2.5/160, Timing Belt, Polyurethane, Steel (6T2.5/160)
- B B MANUFACTURING 16AT5/1380, Timing Belt, Polyurethane, Steel (16AT5/1380)
- B B MANUFACTURING 2520-14MX-37, Timing Belt, Polyurethane, Carbon Tensile (2520-14MX-37)
- GATES Super HC Molded Notch PowerBand Belts, 2/3VX425 (2/3VX425)
- B B Manufacturing Timing Belts