Shop All Timing Belt Pulleys
B B Manufacturing
27-8P30-1108, Timing Pulley, Steel, Black Oxide,
Mfr # 27-8P30-1108
Zoro # G705357680
product price: $89.49
/ea
Free Shipping & Returns
$89.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bushing Required - Timing Belt Pulleys 1108
- Outside Dia. - Timing Belt Pulleys 2.653 inch
- Bore Type Taper Lock Bushing
- Flange Dia. (In.) 3.1 inch
- Pitch Dia. (In.) 2.707 inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand B B Manufacturing
- MFR # 27-8P30-1108
- Zoro # G705357680
- UPC # 195057814028
- Country of Origin United States
- Category Timing Belt Pulleys
Dimensions
Outside Dia. - Timing Belt Pulleys | 2.653 inch |
Flange Dia. (In.) | 3.1 inch |
Pitch Dia. (In.) | 2.707 inch |
Width | 3.375 inch |
Height | 3.5 inch |
Length | 1.75 inch |
Overall Length | 1.5 inch |
Details
Bushing Required - Timing Belt Pulleys | 1108 |
Bore Type | Taper Lock Bushing |
Item | Timing Belt Pulley |
Number of Teeth | 27 |
Material | Steel |
Standards | ISO 9001:2015 |
Features | Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered. |
Finish | Black Oxide |
Weight | 1.263 lbs |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUNTEC B2Ta8852 Oil Pump (2 Stage-3450 (B2TA8852)
- TOMPKINS Hydraulic Fitting-Steel24 BEADED STEM-20MP 90 (4501-24-20)
- DYNABRADE Drop In Motor (01888)
- CLIMAX METAL PRODUCTS ISCC-075-062-S One-Piece Industry Standard Clamping Coupling (ISCC-075-062-S)
- B B MANUFACTURING 44-5MX25-1108, Timing Pulley, Steel, Black Oxide, (44-5MX25-1108)
- B B MANUFACTURING 75-8MX21-2517, Timing Pulley, Cast Iron, Black Oxide, (75-8MX21-2517)
- B B MANUFACTURING TL18L100-1108, Timing Pulley, Steel, Black Oxide, (TL18L100-1108)
- B B MANUFACTURING 32MP037M6FA6, Timing Pulley, Aluminum, Clear Anodized, (32MP037M6FA6)
- B B MANUFACTURING 60MP037M6FA6, Timing Pulley, Aluminum, Clear Anodized, (60MP037M6FA6)
- B B MANUFACTURING 28L100-6FS7, Timing Pulley, Steel, Black Oxide, (28L100-6FS7)
- B B MANUFACTURING 26L075-6FA6, Timing Pulley, Aluminum, Clear Anodized, (26L075-6FA6)
- B B Manufacturing Pulleys & Sheaves