Shop All Timing Belt Pulleys
B B Manufacturing
27-8P20-1108, Timing Pulley, Steel, Black Oxide,
Mfr # 27-8P20-1108
Zoro # G305357745
product price: $75.28
/ea
Free Shipping & Returns
$75.28
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bushing Required - Timing Belt Pulleys 1108
- Outside Dia. - Timing Belt Pulleys 2.653 inch
- Width 3.375 inch
- Bore Type Taper Lock Bushing
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand B B Manufacturing
- MFR # 27-8P20-1108
- Zoro # G305357745
- UPC # 195057813700
- Country of Origin United States
- Category Timing Belt Pulleys
Dimensions
Outside Dia. - Timing Belt Pulleys | 2.653 inch |
Width | 3.375 inch |
Pitch Dia. (In.) | 2.707 inch |
Flange Dia. (In.) | 3.1 inch |
Height | 3.5 inch |
Overall Length | 1.13 inch |
Length | 1.75 inch |
Details
Bushing Required - Timing Belt Pulleys | 1108 |
Bore Type | Taper Lock Bushing |
Material | Steel |
Item | Timing Belt Pulley |
Number of Teeth | 27 |
Features | Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered. |
Standards | ISO 9001:2015 |
Finish | Black Oxide |
Weight | 1.16 lbs |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RIDGID Cutting Oil, 5 gal., Dark (41600)
- DAYTON Rubber Mounted Bearing, Ball, 1" Bore (3FDF5)
- BALDOR-RELIANCE Capacitor-Start General Purpose Motor, 1/4 HP, 115/230V AC Voltage, 56C Frame, 1,725 Nameplate RPM (CL3403)
- MILTON P Style Coupler, Plug, 1/4" NPT (S-1802)
- B B MANUFACTURING 21MP037-6FA2, Timing Pulley, Aluminum, Clear Anodized, (21MP037-6FA2)
- B B MANUFACTURING TL20L050-1008, Timing Pulley, Steel, Black Oxide, (TL20L050-1008)
- B B MANUFACTURING 24L100-6FA6, Timing Pulley, Aluminum, Clear Anodized, (24L100-6FA6)
- B B MANUFACTURING 12XL037-6FA4, Timing Pulley, Aluminum, Clear Anodized (12XL037-6FA4)
- B B MANUFACTURING 10-3M09M6CA3, Timing Pulley, Aluminum, Clear Anodized (10-3M09M6CA3)
- B B MANUFACTURING 25-5P15-6FS5, Timing Pulley, Steel, Black Oxide, (25-5P15-6FS5)
- B B MANUFACTURING 24XL037-6FA5, Timing Pulley, Aluminum, Clear Anodized, (24XL037-6FA5)
- B B Manufacturing Pulleys & Sheaves