Shop All Idler Pulleys
B B Manufacturing
27-14M85-IDLER, Idler Pulley, Cast Iron, Black Oxide,
Mfr # 27-14M85-IDLER
Zoro # G405366685
product price: $170.18
/ea
Free Shipping & Returns
$170.18
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Outside Dia. (In.) 4.627 inch
- Bore Dia. (In.) 1 inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand B B Manufacturing
- MFR # 27-14M85-IDLER
- Zoro # G405366685
- UPC # 195057187207
- Country of Origin United States
- Category Idler Pulleys
Dimensions
Outside Dia. (In.) | 4.627 inch |
Bore Dia. (In.) | 1 inch |
Details
Item | Idler Pulley |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONTINENTAL CONTITECH BX40 Cogged V-Belt, 43" Outside Length, 21/32" Top Width, 1 Ribs (BX40)
- PEER Radial Ball Bearing- Medium Size Open (6210)
- AIGNEP USA Universal Flow Control, 3/8In Tube, 1/4In (88978-06-04)
- PERFORMANCE TOOL Fluid Lubricant Pump (W1141)
- B B MANUFACTURING 4.25X1.25-IDL-FLAT, Idler Pulley (4.25x1.25-IDL-FLAT)
- BREWER MACHINE AND GEAR Timing Belt Idler, L, 18 Teeth, Needle bearing, 1" bore (18L1-F)
- TERRE PRODUCTS Husqvarna 196104 Husqvarna 532196104 Flat Idler Pulley - 4.5'' Flat Dia. - .45'' Bore - Steel (31450115A)
- STENS New Flat Idler For Toro 92-7101, 7434, 6719, 2-4463, 112426, 112425 (280-578)
- TERRE PRODUCTS Husqvarna 407287 Husqvarna 532407287 V-Groove Idler Pulley - 3.5'' Dia.- 3/8'' Bore - Plastic (343253)
- STENS Heavy-Duty Flat Idler, Bobcat 2306005, 0.375 Id, 4.625 Width 280-325 (280-325)
- TERRE PRODUCTS V-Groove Idler Pulley - 3'' Dia.- 5/8'' Bore - Steel (35300050)
- B B Manufacturing Pulleys & Sheaves