Shop All Timing Belt Pulleys
B B Manufacturing
26XL037-6FA3, Timing Pulley, Aluminum, Clear Anodized,
Mfr # 26XL037-6FA3
Zoro # G105357655
product price: $16.17
/ea
Sold in multiples of 5 for $80.85
$80.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. - Timing Belt Pulleys 1/4 inch
- Outside Dia. - Timing Belt Pulleys 1.635 inch
- Pitch Dia. (In.) 1.655 inch
- Bore Type Finished Bore
- Width 2 inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand B B Manufacturing
- MFR # 26XL037-6FA3
- Zoro # G105357655
- UPC # 195057621510
- Country of Origin India
- Category Timing Belt Pulleys
Dimensions
Bore Dia. - Timing Belt Pulleys | 1/4 inch |
Outside Dia. - Timing Belt Pulleys | 1.635 inch |
Pitch Dia. (In.) | 1.655 inch |
Width | 2 inch |
Flange Dia. (In.) | 1.875 inch |
Length | 9 inch |
Height | 2 inch |
Overall Length | 0.906 inch |
Details
Bore Type | Finished Bore |
Item | Timing Belt Pulley |
Number of Teeth | 26 |
Setscrew | 2 |
Material | Aluminum |
Weight | 0.155 lbs |
Features | Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered. |
Standards | ISO 9001:2015 |
Finish | Clear Anodized |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIQUID WRENCH ChainWireRope Lube, 11 oz., Aerosol (L711)
- PIX V-Belt, Cogged 3/8 X 76 (3VX760)
- ENERPAC Hose 6 Ft Ch604 Ch604 (HC9206C)
- SPEEDAIRE Assembly, Bearing, Tapered Roller (Z8981)
- B B MANUFACTURING QD90-8M-50, Timing Pulley, Cast Iron, Black Oxide, (QD90-8M-50)
- B B MANUFACTURING TL20H300, Timing Pulley, Steel, Black Oxide, (TL20H300)
- B B MANUFACTURING 28L050-6FA6, Timing Pulley, Aluminum, Clear Anodized, (28L050-6FA6)
- B B MANUFACTURING 48XL037-6A4, Timing Pulley, Aluminum, Clear Anodized, (48XL037-6A4)
- B B MANUFACTURING QD112-5M-15, Timing Pulley, Cast Iron, Black Oxide, (QD112-5M-15)
- B B MANUFACTURING 24L050-6FA6, Timing Pulley, Aluminum, Clear Anodized, (24L050-6FA6)
- B B MANUFACTURING 18XL037-6FA6, Timing Pulley, Aluminum, Clear Anodized (18XL037-6FA6)
- B B Manufacturing Timing Belt Pulleys