Shop All Timing Belt Pulleys
B B Manufacturing
26XL025-6FA4, Timing Pulley, Aluminum, Clear Anodized,
Mfr # 26XL025-6FA4
Zoro # G705357291
product price: $17.15
/ea
Sold in multiples of 5 for $85.75
$85.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. - Timing Belt Pulleys 5/16 inch
- Outside Dia. - Timing Belt Pulleys 1.635 inch
- Bore Type Finished Bore
- Setscrew 2
- Material Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand B B Manufacturing
- MFR # 26XL025-6FA4
- Zoro # G705357291
- UPC # 195057620827
- Country of Origin India
- Category Timing Belt Pulleys
Dimensions
Bore Dia. - Timing Belt Pulleys | 5/16 inch |
Outside Dia. - Timing Belt Pulleys | 1.635 inch |
Pitch Dia. (In.) | 1.655 inch |
Flange Dia. (In.) | 1.875 inch |
Width | 2 inch |
Height | 2 inch |
Length | 9 inch |
Overall Length | 0.781 inch |
Details
Bore Type | Finished Bore |
Setscrew | 2 |
Item | Timing Belt Pulley |
Material | Aluminum |
Number of Teeth | 26 |
Weight | 0.12 lbs |
Features | Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered. |
Finish | Clear Anodized |
Standards | ISO 9001:2015 |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Air Cylinder, 1 1/16 in Bore, 1 in Stroke, Round Body Double Acting (1.06DPSR01.00)
- JAF Ball Bearing 45mm, Bore 100mm (88609-2RS C3)
- TSUBAKI Single Strand Sprocket, 50 Chain Size, 1-1/4 Bore Dia., 18 # of Teeth (50B18F-1 1/4)
- BESTORQ 3VX780 Cogged Belt, 78 in Outside Length, 3/8 in Top Width, 1 Ribs (3VX780)
- B B MANUFACTURING TL36L075, Timing Pulley, Cast Iron, Black Oxide, (TL36L075)
- B B MANUFACTURING 21MP037M6FA4, Timing Pulley, Aluminum, Clear Anodized, (21MP037M6FA4)
- B B MANUFACTURING 19L075-6FA6, Timing Pulley, Aluminum, Clear Anodized (19L075-6FA6)
- B B MANUFACTURING QD18L075, Timing Pulley, Steel, Black Oxide, (QD18L075)
- B B MANUFACTURING F250-14M20-F, Timing Pulley (F250-14M20-F)
- B B MANUFACTURING 37-14MX68-3020, Timing Pulley, Cast Iron, Black Oxide, (37-14MX68-3020)
- B B MANUFACTURING 40-3M09-6FA3, Timing Pulley, Aluminum, Clear Anodized, (40-3M09-6FA3)
- B B Manufacturing Pulleys & Sheaves