Shop All Pulley Parts
B B Manufacturing
26T5-PS160A, Timing Pulley Stock, Aluminum
Mfr # 26T5-PS160A
Zoro # G705368426
product price: $49.19
/ea
Sold in multiples of 2 for $98.38
$98.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Teeth 26
- Material Aluminum
- Width 1 inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand B B Manufacturing
- MFR # 26T5-PS160A
- Zoro # G705368426
- UPC # 195057105997
- Country of Origin India
- Category Pulley Parts
Dimensions
Width | 1 inch |
Details
Number of Teeth | 26 |
Item | Timing Pulley Stock |
Material | Aluminum |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBAL G2SC-343-B Two-Piece Clamping Collar (G2SC-343-B)
- BUYERS PRODUCTS 4-Way DC Power Unit 12V 2HP 3/8 NPT 0.75 Gal, Poly (PU642)
- WEG Capacitor-Start/Run General Purpose Motor, 1 HP, 115/208-230V AC Voltage, 56C Frame (00136ES1B56C-S)
- BREEZE Hose Clamp, GP, SAE 56, Zinc, PK10 (62056H)
- B B MANUFACTURING 16T10-PS160A, Timing Pulley Stock, Aluminum (16T10-PS160A)
- B B MANUFACTURING 48XL-PS8A, Timing Pulley Stock, Aluminum (48XL-PS8A)
- B B MANUFACTURING 20T5-PS160A, Timing Pulley Stock, Aluminum (20T5-PS160A)
- B B MANUFACTURING 48-8M-PS8A, Timing Pulley Stock, Aluminum (48-8M-PS8A)
- B B MANUFACTURING 22XL-PS8A, Timing Pulley Stock, Aluminum (22XL-PS8A)
- B B MANUFACTURING 15-T5-FS, Timing Pulley Flange, Steel (15-T5-FS)
- DODGE BK60 X 1-1/8 SHEAVE DRIVE COMPONENTS (MB58X1-1/8)
- B B Manufacturing Pulley Parts